Shop All Pneumatic Flow Control Valves
Legris
Pilot Non Return Valve, T 6mm, 1/4 In
Mfr # 7892 06 13
Zoro # G4424691
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Port Size 1/4 in
- Pipe Size 1/4"
- Connection BSPP x Tube
- Valve Tube Size 0.24 in
- Body Material Nylon and Nickel Plated Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 7892 06 13
- Zoro # G4424691
- UPC # 820099980423
- Country of Origin France
- Category Pneumatic Flow Control Valves
Dimensions
Valve Port Size | 1/4 in |
Pipe Size | 1/4" |
Valve Tube Size | 0.24 in |
Tube Size | 6mm |
Details
Item | Piloted Non Return Valve |
Connection | BSPP x Tube |
Body Material | Nylon and Nickel Plated Brass |
Valve Max. Pressure Rating | 145 psi |
Max. Pressure | 145 psi |
Temp. Range | 23 Degrees to 140 Degrees F |
Valve Temp. Range | 23 Degrees to 140 Degrees F |
Material | Polymer |
Maximum Valve Pressure Rating | 145 psi |
Maximum Valve Temperature | 140 Degrees F |
Valve Connection Type | BSPP x Tube |
Valve Port Connection Type | BSPT |
Valve Port Connection Gender | Male |
Minimum Valve Temperature | 23 Degrees F |
Product Type | Piloted Non-Return Valve |
Valve Function | Piloted Non-Return |
Description
Piloted Non Return Valve, Material Polymer, Maximum Valve Pressure Rating 145 psi, Maximum Valve Temperature 140 Degrees F, Minimum Valve Temperature 23 Degrees F, Product Type Piloted Non-Return Valve, Valve Connection Type BSPP x Tube, Valve Function Piloted Non-Return, Valve Port Connection Gender Male, Valve Port Connection Type BSPT, Valve Port Size 1/4 in, Valve Tube Size 0.24 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hydraulic Coupling-Megacrimp, G25180-0404 (G25180-0404)
- LDI INDUSTRIES Pump/Motor Adapter, SAE A, 182TC-256TC (1950)
- FAFNIR Wide Inner Ring And Housed Units, #RA012RRB (RA012RRB)
- X1 TOOLS 5/8 Hose Clamp 24 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-0625x24)
- LEGRIS Flow Control Regulator, Tube Sz 8mm (7010 08 13)
- LEGRIS Flow Control Regulator, 6mm OD (7060 06 13)
- LEGRIS Flow Control Regulator, 10mm OD (7060 10 17)
- LEGRIS Pneumatic Threshold Sensor, 1/8 In (7808 04 11)
- LEGRIS Flow Control Regulator, 4mm OD (7065 04 11)
- LEGRIS Compact Flow Control, 10mm Tube, 3/8 In (7065 10 17)
- SMC Exhaust Port Flow Control, 3/8 In. NPT (ASN2-N03-S)
- Legris Pneumatic Flow Control Valves