Shop All Pneumatic Flow Control Valves
Legris
Pilot Non Return Valve, T 12mm, 1/2 In
Mfr # 7894 12 21
Zoro # G4424052
original price:
$247.53
9% off
new price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Valve Port Size 1/2 in
- Valve Tube Size 0.47 in
- Connection BSPP x Tube
- Body Material Nylon and Nickel Plated Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 7894 12 21
- Zoro # G4424052
- Country of Origin France
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 1/2" |
Valve Port Size | 1/2 in |
Valve Tube Size | 0.47 in |
Tube Size | 12mm |
Details
Item | Piloted Non Return Valve with Flow Regulator |
Connection | BSPP x Tube |
Body Material | Nylon and Nickel Plated Brass |
Valve Max. Pressure Rating | 145 psi |
Max. Pressure | 145 psi |
Temp. Range | 23 Degrees to 140 Degrees F |
Valve Temp. Range | 23 Degrees to 140 Degrees F |
Material | Polymer |
Maximum Valve Temperature | 140 Degrees F |
Valve Connection Type | BSPP x Tube |
Valve Port Connection Type | BSPP |
Valve Port Connection Gender | Male |
Valve Function | Flow Regulating Piloted Non-Return |
Maximum Valve Pressure Rating | 145 psi |
Product Type | Piloted Non-Return Valve |
Minimum Valve Temperature | 23 Degrees F |
Description
Piloted Non Return Valve with Flow Regulator, Material Polymer, Maximum Valve Pressure Rating 145 psi, Maximum Valve Temperature 140 Degrees F, Minimum Valve Temperature 23 Degrees F, Product Type Piloted Non-Return Valve, Valve Connection Type BSPP x Tube, Valve Function Flow Regulating Piloted Non-Return, Valve Port Connection Gender Male, Valve Port Connection Type BSPP, Valve Port Size 1/2 in, Valve Tube Size 0.47 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase General Purpose Motor, 60 HP, 364/5T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (06018ET3E364T-W22)
- CLIMAX METAL PRODUCTS C-062-BO Set Screw Collar 3 Pack (C-062-BOX3)
- FLEXZILLA Polyurethane Recoil Hose, 1/4" x 15 w 1 (LP1415AFZ)
- DAYTON DC Gearmotor, 82.0 in-lb Max. Torque, 40 RPM Nameplate RPM, 90V DC Voltage (3XA81)
- LEGRIS Flow Control Regulator, Tube Sz 6mm (7010 06 19)
- LEGRIS Flow Control Regulator, 6mm (7770 06 00)
- LEGRIS Flow Control Regulator, 1/4 In OD (7660 56 20)
- LEGRIS Flow Control Regulator, 1/4 In OD (7065 56 14)
- LEGRIS Flow Control Regulator, 3/8 In OD (7770 60 00)
- LEGRIS FlowCntrl Regulator, Comp, 3/8", 3/8"P, MNPT (7065 60 18)
- ALPHA TECHNOLOGIES Aignep USA 5/2 Double Air-Actuated Valve Pilot G1/2" Ports (01VP150005)
- Legris Pneumatic Valves