Shop All Pneumatic Flow Control Valves
Legris
Pilot Non Return Valve, T 12mm, 1/2 In
Mfr # 7892 12 21
Zoro # G4424743
original price:
$138.00
8% off
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Valve Port Size 1/2 in
- Valve Tube Size 0.47 in
- Connection BSPP x Tube
- Body Material Nylon and Nickel Plated Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legris
- MFR # 7892 12 21
- Zoro # G4424743
- UPC # 820099980546
- Country of Origin France
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 1/2" |
Valve Port Size | 1/2 in |
Valve Tube Size | 0.47 in |
Tube Size | 12mm |
Details
Item | Piloted Non Return Valve |
Connection | BSPP x Tube |
Body Material | Nylon and Nickel Plated Brass |
Valve Max. Pressure Rating | 145 psi |
Max. Pressure | 145 psi |
Temp. Range | 23 Degrees to 140 Degrees F |
Valve Temp. Range | 23 Degrees to 140 Degrees F |
Material | Polymer |
Valve Function | Piloted Non-Return |
Valve Port Connection Gender | Male |
Maximum Valve Pressure Rating | 145 psi |
Maximum Valve Temperature | 140 Degrees F |
Minimum Valve Temperature | 23 Degrees F |
Product Type | Piloted Non-Return Valve |
Valve Connection Type | BSPP x Tube |
Valve Port Connection Type | BSPT |
Description
Piloted Non Return Valve, Material Polymer, Maximum Valve Pressure Rating 145 psi, Maximum Valve Temperature 140 Degrees F, Minimum Valve Temperature 23 Degrees F, Product Type Piloted Non-Return Valve, Valve Connection Type BSPP x Tube, Valve Function Piloted Non-Return, Valve Port Connection Gender Male, Valve Port Connection Type BSPT, Valve Port Size 1/2 in, Valve Tube Size 0.47 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Ball Bushing Bearing, Closed, Bore 1/2 In (2CNK1)
- SMC Dual Piston Cylinder, 25mmBore, 60mmStroke (CXSM25-60)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 128" (B128)
- PACKARD Round Motor Start Capacitor w/Resistor (TRMJ270R)
- LEGRIS Compact Flow Control, 8mm Tube, 1/4 In (7065 08 13)
- LEGRIS Flow Control Regulator, 1/4 In Tube Sz (7015 56 11)
- LEGRIS Flow Control Regulator, Tube Sz 8mm (7040 08 17)
- LEGRIS Flow Control Regulator, Tube Sz 3/8 In (7015 60 14)
- LEGRIS Flow Control Regulator, Tube Sz 1/4 In (7045 56 11)
- LEGRIS Pilot Non Return Valve, T 6mm, 1/4 In (7892 06 13)
- SMC Speed Exhaust Control Valve, 3/8 Tube, 1/4 (ASV410F-N02-11S)
- Legris Pneumatic Valves