Shop All Pneumatic Flow Control Valves
Legris
Pilot Non Return Valve, T 10mm, 3/8 In
Mfr # 7894 10 17
Zoro # G4424043
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8"
- Valve Port Size 3/8 in
- Valve Tube Size 0.39 in
- Connection BSPP x Tube
- Body Material Nylon and Nickel Plated Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legris
- MFR # 7894 10 17
- Zoro # G4424043
- Country of Origin France
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 3/8" |
Valve Port Size | 3/8 in |
Valve Tube Size | 0.39 in |
Tube Size | 10mm |
Details
Item | Piloted Non Return Valve with Flow Regulator |
Connection | BSPP x Tube |
Body Material | Nylon and Nickel Plated Brass |
Valve Max. Pressure Rating | 145 psi |
Max. Pressure | 145 psi |
Temp. Range | 23 Degrees to 140 Degrees F |
Valve Temp. Range | 23 Degrees to 140 Degrees F |
Material | Polymer |
Maximum Valve Temperature | 140 Degrees F |
Valve Function | Flow Regulating Piloted Non-Return |
Minimum Valve Temperature | 23 Degrees F |
Product Type | Piloted Non-Return Valve |
Valve Connection Type | BSPP x Tube |
Maximum Valve Pressure Rating | 145 psi |
Valve Port Connection Gender | Male |
Valve Port Connection Type | BSPP |
Description
Piloted Non Return Valve with Flow Regulator, Material Polymer, Maximum Valve Pressure Rating 145 psi, Maximum Valve Temperature 140 Degrees F, Minimum Valve Temperature 23 Degrees F, Product Type Piloted Non-Return Valve, Valve Connection Type BSPP x Tube, Valve Function Flow Regulating Piloted Non-Return, Valve Port Connection Gender Male, Valve Port Connection Type BSPP, Valve Port Size 3/8 in, Valve Tube Size 0.39 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Nozzle Rama Pack (51849)
- SURTEK Mini Stainless Steel Hose Clamp 3/8" to 5/8" (137700)
- GAST Repair Kit, Compressor (K757-WW)
- D&D 1750mm Outside Length, 16 1/3mm Top Width, 1 Ribs (SPB1750)
- LEGRIS Lockout Valve, 1/2 In, Brass (7886 22 22)
- LEGRIS Flow Control Regulator, 1/4 In OD (7660 56 20)
- LEGRIS Miniature Flow Control, 8mm Tube, 3/8 In (7665 08 17)
- LEGRIS Flow Control Regulator, 5/16 In Tube Sz (7015 08 14)
- LEGRIS Flow Control Regulator, 4mm OD (7660 04 19)
- LEGRIS Compact Flow Control, 12mm Tube, 3/8 In (7065 12 17)
- DELTROL Pneu-Trol Quick Exhaust Valve Other Pneumatic Valve (EV30A2)
- Legris Pneumatic Flow Control Valves