Shop All Pneumatic Flow Control Valves
Legris
Pilot Non Return Valve, T 10mm, 1/2 In
Mfr # 7892 10 21
Zoro # G4424734
original price:
$155.32
6% off
new price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Valve Port Size 1/2 in
- Valve Tube Size 0.39 in
- Connection BSPP x Tube
- Body Material Nylon and Nickel Plated Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 7892 10 21
- Zoro # G4424734
- Country of Origin France
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 1/2" |
Valve Port Size | 1/2 in |
Valve Tube Size | 0.39 in |
Tube Size | 10mm |
Details
Item | Piloted Non Return Valve |
Connection | BSPP x Tube |
Body Material | Nylon and Nickel Plated Brass |
Valve Max. Pressure Rating | 145 psi |
Max. Pressure | 145 psi |
Temp. Range | 23 Degrees to 140 Degrees F |
Valve Temp. Range | 23 Degrees to 140 Degrees F |
Material | Polymer |
Valve Connection Type | BSPP x Tube |
Valve Port Connection Gender | Male |
Minimum Valve Temperature | 23 Degrees F |
Valve Port Connection Type | BSPP |
Maximum Valve Pressure Rating | 145 psi |
Valve Function | Piloted Non-Return |
Maximum Valve Temperature | 140 Degrees F |
Product Type | Piloted Non-Return Valve |
Description
Piloted Non Return Valve, Material Polymer, Maximum Valve Pressure Rating 145 psi, Maximum Valve Temperature 140 Degrees F, Minimum Valve Temperature 23 Degrees F, Product Type Piloted Non-Return Valve, Valve Connection Type BSPP x Tube, Valve Function Piloted Non-Return, Valve Port Connection Gender Male, Valve Port Connection Type BSPP, Valve Port Size 1/2 in, Valve Tube Size 0.39 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MYSTIK JT6 Red Lithium Grease 3 oz (665005002087)
- MTD Belt-V .50X76.1 (954-0441)
- DIXON Female to Industrial Coupler, (F)NPT, 1/4 (2FF3-B)
- MILTON Sfty Exhst Coupler, 1/4"Body, 1/4"FNPT, PK5 (1750)
- LEGRIS Pneumatic Threshold Sensor, 3/8 In (7808 04 18)
- LEGRIS Compact Flow Control, 12mm Tube, 3/8 In (7065 12 17)
- LEGRIS Flow Control Regulator, Tube Sz 3/8 In (7045 60 14)
- LEGRIS Quick Exhaust Valve, 3/8 In (7982 18 18)
- LEGRIS Miniature Flow Control, 6mm Tube, 1/4 In (7665 06 13)
- LEGRIS Compact Flow Control, 8mm Tube, 1/4 In (7065 08 13)
- SMC Speed Control Valve, 5/16 In Tube, 3/8 In (AS3201F-N03-09S)
- Legris Pneumatic Valves