Shop All Pneumatic Flow Control Valves
Legris
Miniature Flow Control, 8mm Tube, 3/8 In
Mfr # 7665 08 17
Zoro # G4423946
original price:
$31.70
12% off
new price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Style Elbow
- Pipe Size 3/8"
- Valve Port Size 8mm
- Connection BSPT x Tube
- Valve Tube Size 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 7665 08 17
- Zoro # G4423946
- UPC # 820099329109
- Country of Origin China
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 3/8" |
Valve Port Size | 8mm |
Valve Tube Size | 8 mm |
Valve Body Size | 8 mm |
Tube Size | 8mm |
Connection Size | R 3/8 in |
Air Connection Size | 8 mm |
Description
Miniature Flow Control, Adjustment Type Screw, Valve Body Size 8 mm, Air Connection Size 8 mm, Connection Type BSPT, Connection Size R 3/8 in, Air Connection Type Tube, Metering Direction Meter Out, Body Material Technical Polymer, Maximum Operating Pressure 145 psi, Minimum Operating Pressure 14.5 psi, Maximum Flow Rate 3.5 cfm, Minimum Flow Rate Not Applicable, Fitting Style Elbow, Body Material Finish Nickel Plated, Maximum Operating Temperature 70 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON 3/8" ID x 20 ft. Polyurethane ReKoil Hose (1672-20)
- INTERSTATE PNEUMATICS 3/8 Inch - 24 UNF Male x 1/4 Inch Hose Barb Connector for Inflator Whips, PK 6 (FMS64T-D6)
- RULAND Acme Threaded Collar, 5/8"x10, Steel, Number of Pieces: 1 (ATCL-10-10-F)
- SG TOOL AID Brass Air Regulator (98025)
- LEGRIS Pneumatic Threshold Sensor, 3/8 In (7808 04 18)
- LEGRIS Flow Control Regulator, 12mm (7770 12 00)
- LEGRIS Flow Control Regulator, Tube Sz 5/32 In (7010 04 20)
- LEGRIS Flow Control Regulator, 6mm OD (7660 06 19)
- LEGRIS Flow Control Regulator, 6mm (7770 06 00)
- LEGRIS Flow Control Regulator, 8mm OD (7060 08 13)
- DELTROL PNEU-TROL 1/2IN NPT PNEUMATIC FLOW CONTROL VALVE (F-30-SS)
- Legris Pneumatic Flow Control Valves