Shop All Pneumatic Flow Control Valves
Legris
Miniature Flow Control, 8mm Tube, 1/8 In
Mfr # 7665 08 10
Zoro # G4423921
product price: $25.25
/ea
$25.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Style Elbow
- Valve Port Size 1/8 in
- Pipe Size 1/8"
- Valve Tube Size 8 mm
- Connection BSPT x Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 7665 08 10
- Zoro # G4423921
- UPC # 820099329048
- Country of Origin China
- Category Pneumatic Flow Control Valves
Dimensions
Valve Port Size | 1/8 in |
Pipe Size | 1/8" |
Valve Tube Size | 8 mm |
Valve Body Size | 8 mm |
Tube Size | 8mm |
Connection Size | R 1/8 in |
Air Connection Size | 8 mm |
Description
Miniature Flow Control, Adjustment Type Screw, Valve Body Size 8 mm, Air Connection Size 8 mm, Connection Type BSPT, Connection Size R 1/8 in, Air Connection Type Tube, Metering Direction Meter Out, Body Material Technical Polymer, Maximum Operating Pressure 145 psi, Minimum Operating Pressure 14.5 psi, Maximum Flow Rate 23.3 cfm, Minimum Flow Rate Not Applicable, Fitting Style Elbow, Body Material Finish Nickel Plated, Maximum Operating Temperature 70 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, Carbon Steel, 20 mm, 1000 mm (QS 20 MM 1000)
- VELVAC Air Tank, Steel, Blk Pwdr Coat, 125 psi (035101)
- GATES 889 mm Outside Length, 17 mm Top Width, 1 Ribs (5L350K)
- THOMSON Shaft, Alloy Steel, 0.750 In D, 12 In (QS 3/4 L 12)
- LEGRIS Flow Control Regulator, Tube Sz 5/32 In (7010 04 20)
- LEGRIS Quick Exhaust Valve, 1/4 In (7982 14 14)
- LEGRIS Compact Flow Control, 6mm Tube, 1/8 In (7065 06 10)
- LEGRIS Flow Control Regulator, 1/4 In Tube Sz (7010 56 20)
- LEGRIS Pneumatic Threshold Sensor, 1/2 In (7808 04 22)
- LEGRIS Flow Control Regulator, 8mm OD (7060 08 10)
- SMC Exhaust Port Flow Control, 10-32 (ASN2-U10/32)
- Legris Pneumatic Valves