Shop All Pneumatic Flow Control Valves
Legris
Miniature Flow Control, 6mm Tube, 3/8 In
Mfr # 7665 06 17
Zoro # G4572495
original price:
$34.15
15% off
new price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Style Elbow
- Valve Port Size 3/8 in
- Pipe Size 3/8"
- Valve Tube Size 6 mm
- Connection BSPT x Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 7665 06 17
- Zoro # G4572495
- UPC # 820099329000
- Country of Origin China
- Category Pneumatic Flow Control Valves
Dimensions
Valve Port Size | 3/8 in |
Pipe Size | 3/8" |
Valve Tube Size | 6 mm |
Valve Body Size | 6 mm |
Tube Size | 6mm |
Air Connection Size | 6 mm |
Connection Size | R 3/8 in |
Description
Miniature Flow Control, Adjustment Type Screw, Valve Body Size 6 mm, Air Connection Size 6 mm, Connection Type BSPT, Connection Size R 3/8 in, Air Connection Type Tube, Metering Direction Meter Out, Body Material Technical Polymer, Maximum Operating Pressure 145 psi, Minimum Operating Pressure 14.5 psi, Maximum Flow Rate 13.8 cfm, Minimum Flow Rate Not Applicable, Fitting Style Elbow, Body Material Finish Nickel Plated, Maximum Operating Temperature 70 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 3.75 inch OD (1VL40x5/8)
- CONTINENTAL CONTITECH B70 Wrapped V-Belt, 73" Outside Length, 21/32" Top Width, 1 Ribs (B70)
- DAYTON Jaw Coupling Insert, L075, Buna N (29HZ11)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Braze-On Bore Straight (4315X24X24)
- LEGRIS Flow Control Regulator, 10mm (7770 10 00)
- LEGRIS Flow Control Regulator, 6mm OD (7660 06 19)
- LEGRIS Flow Control Regulator, 12mm (7770 12 00)
- LEGRIS Pneumatic Threshold Sensor, 1/4 In (7808 04 14)
- LEGRIS FlowCntrl Regulator, Inline, 1/4"T, Tube (7770 56 00)
- LEGRIS Flow Control Regulator, Tube Sz 3/8 In (7015 60 18)
- DYNAQUIP CONTROLS 3" FNPT Stainless Steel Pneumatic Ball Valve Inline (P3S2AAJSR12510A)
- Legris Pneumatic Valves