Shop All Pneumatic Flow Control Valves
Legris
Miniature Flow Control, 6mm Tube, 1/8 In
Mfr # 7665 06 10
Zoro # G4423903
original price:
$26.98
11% off
new price: $23.85
/ea
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Style Elbow
- Pipe Size 1/8"
- Valve Port Size 1/8 in
- Connection BSPT x Tube
- Valve Tube Size 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 7665 06 10
- Zoro # G4423903
- UPC # 820099328935
- Country of Origin China
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 1/8" |
Valve Port Size | 1/8 in |
Valve Tube Size | 6 mm |
Valve Body Size | 6 mm |
Tube Size | 6mm |
Connection Size | R 1/8 in |
Air Connection Size | 6 mm |
Description
Miniature Flow Control, Adjustment Type Screw, Valve Body Size 6 mm, Air Connection Size 6 mm, Connection Type BSPT, Connection Size R 1/8 in, Air Connection Type Tube, Metering Direction Meter Out, Body Material Technical Polymer, Maximum Operating Pressure 145 psi, Minimum Operating Pressure 14.5 psi, Maximum Flow Rate 16.2 cfm, Minimum Flow Rate Not Applicable, Fitting Style Elbow, Body Material Finish Nickel Plated, Maximum Operating Temperature 70 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 8 in Stroke, NFPA Double Acting (5VKY4)
- PARKER Air Pressure Regulator, Pipe Size 1/4" (06R113AC)
- TIMKEN TRB Thrust Stamped Race, T581-904B1 (T581-904B1)
- DAYTON Capacitor Mtg Bracket, 2 In Dia., PK5 (12N980)
- LEGRIS Flow Control Regulator, 6mm OD (7660 06 10)
- LEGRIS Flow Control Regulator, 3/8 In OD (7770 60 00)
- LEGRIS Flow Control Regulator, Tube Sz 3/8 In (7045 60 14)
- LEGRIS Flow Control Regulator, 8mm OD (7660 08 17)
- LEGRIS Quick Exhaust Valve, 1/2 In (7982 22 22)
- LEGRIS Flow Control Regulator, Tube Sz 1/8 In (7015 53 11)
- ARO Mechanical Limit Valve, 5/32", 3.4 scfm (103-2-A)
- Legris Pneumatic Valves