Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect, Threaded Metric Stainless Steel Push-to-Connect Fitting, Stainless Steel, Silver
Mfr # 3889 10 17
Zoro # G505386231
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Includes Pre-Applied Thread Sealant No
- System of Measurement Metric
- Fitting Side A Connection Type BSPT
- Standards 2011/65/EC, DI : 2002/95/EC (RoHS), DI: 94/9/EC (ATEX), DI: 97/23/EC (PED), ISO 14743, RG : 1907/2006 (REACH), RG: 1935/2004/EC, RG: 21CFR (FDA), UL94 V-0: Seal, USDA NSF H1: Grease
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3889 10 17
- Zoro # G505386231
- Country of Origin France
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Side B Tube Outer Diameter | 10 mm |
Fitting Thread Size | R3/8 |
Overall Length | 26 mm |
Fitting Side A Pipe Size | 3/8 mm |
For Tube Outside Diameter | 10 mm |
Description
Metric Stainless Steel Push-to-Connect Fitting, Application Air, Beverage, Food Processing, Fitting Side A Connection Type BSPT, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Pipe Size 3/8 mm, Fitting Side B Tube Outer Diameter 10 mm, Fitting Material Stainless Steel, Fitting Thread Size R3/8, Material Grade 316L, Color Silver, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 435 psi, Maximum Operating Temperature 302 Degrees F, Overall Length 26 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT NSF 61 Reinforced Polyurethane Tubing, 3/8" ID x 17/32" OD x 50 Ft. (ZUSA-HT-536)
- ZORO SELECT Tubing, 8 IDx12mm OD, 100 Ft, Black (1PBT6)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing PENTEK-P25 Pentek Whole House Replacement Sediment Filter Cartridge; 25 Micron (PENTEK-P25)
- JAY R. SMITH MANUFACTURING 9-3/4" Pipe Dia. Polyethylene Roof Drain Dome (1310D)
- LEGRIS Barbed, Push-to-Connect Plug-In Tee, 1/4 in Tube Size, Nylon, Black, 10 PK (3188 56 00)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 15/32 in Tube Size, Brass, Silver (3699 12 13)
- LEGRIS Push-to-Connect Union, 12mm Tube Size, Nylon, Black, 10 PK (3106 12 00)
- LEGRIS Push-to-Connect, Threaded Male Connector, 16mm Tube Size, Nylon, Black (3101 16 17)
- LEGRIS Barbed, Push-to-Connect Plug-In Reducer, 1/4 in Tube Size, Nylon, Black, 10 PK (3166 56 08)
- LEGRIS Push-to-Connect Unequal Union, 5/32 in x 1/4 in Tube Size, Nylon, Black, 10 PK (3106 04 56)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (VS169PTCNS-4-2)
- Legris Push-to-Connect Tube Fittings