Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect, Threaded Metric Stainless Steel Push-to-Connect Fitting, Stainless Steel, Silver
Mfr # 3879 10 17
Zoro # G905307249
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Color Silver
- Compatible Tube Hardness 95 Shore A
- Maximum Operating Pressure 435 psi
- Pipe Size 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3879 10 17
- Zoro # G905307249
- Country of Origin France
- Category Push-to-Connect Tube Fittings
Dimensions
Pipe Size | 10 mm |
Fitting Thread Size | G3/8 |
Fitting Side A Pipe Size | 10 mm |
Overall Length | 40 mm |
Fitting Side B Tube Outer Diameter | 10 mm |
For Tube Outside Diameter | 10 mm |
Fitting Pipe Size | 10 mm |
Description
Metric Stainless Steel Push-to-Connect Fitting, Application Air, Beverage, Food Processing, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type BSPP, Fitting Side A Pipe Size 10 mm, Fitting Side B Tube Outer Diameter 10 mm, Fitting Material Stainless Steel, Fitting Thread Size G3/8, Material Grade 316L, Color Silver, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 435 psi, Maximum Operating Temperature 302 Degrees F, Overall Length 40 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Float Valve, 3/4 In, Bronze, Bulkhead Mount (HD 750 12)
- NVENT CADDY EZ-Riser J Hanger Felt Lined, Size 1 In (4180100FL)
- ZORO SELECT Sink Strainer, Pipe Dia 3 1/2 To 4 In, SS (1HEG4)
- HYDRA-ZORB Strut Mount Cushion Clamp, 1-5/8" OD Tube, 316SS (100162-4-655)
- LEGRIS Nylon Union, Push-to-Connect x Push-to-Connect, For 1/4 in x 1/4in Tube OD, Black, 10 PK (3106 56 00)
- LEGRIS Push-to-Connect, Threaded Male Connector, 6mm Tube Size, Nylon, Black, 10 PK (3101 06 60)
- LEGRIS Push-to-Connect, Threaded Male Connector, 10mm Tube Size, Nylon, Black, 10 PK (3101 10 17)
- LEGRIS Barbed, Push-to-Connect Plug-In Reducer, 1/4 in Tube Size, Nylon, Black, 10 PK (3166 56 60)
- LEGRIS Push-to-Connect Wye Union, 6 x 8mm Tube Size, Nylon, Black, 10 PK (3140 06 08)
- LEGRIS Push-to-Connect Elbow, 10mm Tube Size, Nylon, Black, 10 PK (3102 10 00)
- LEGEND VALVE 1/4" PUSH FIT TEE (465-110)
- Legris Push-to-Connect Tube Fittings