Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect, Threaded Metric Push-to-Connect Fitting, Polymer, Black
Mfr # 3189 10 13
Zoro # G705307302
original price:
$59.76
34% off
$39.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Release Type Ring
- Standards 2011/65/EC, DI : 1907/2006 (REACH), DI : 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
- Connection Type Push-to-Connect x BSPP
- Fitting Side B Connection Type BSPP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legris
- MFR # 3189 10 13
- Zoro # G705307302
- Country of Origin France
- Category Push-to-Connect Tube Fittings
Dimensions
Pipe Size | 10 mm |
Fitting Side A Pipe Size | 10 mm |
Fitting Thread Size | G1/4 |
Overall Length | 50 mm |
Fitting Side B Tube Outer Diameter | 10 mm |
For Tube Outside Diameter | 10 mm |
Fitting Pipe Size | 10 mm |
Description
Metric Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type BSPP, Fitting Side A Pipe Size 10 mm, Fitting Side B Tube Outer Diameter 10 mm, Fitting Material Polymer, Fitting Thread Size G1/4, Color Black, Maximum Operating Pressure 20 barg, Maximum Operating Temperature 176 Degrees F, Overall Length 50 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Service Sink Strainer Tapped For 2" Npt (9142-CP)
- ZURN Rubber Repair Kit, 3/4"-1", 950XL/XLT/XLT2 (RK34-950XLR)
- ZORO SELECT Brass 90 Degrees Male Elbow, MNPT, 1/8" Pipe Size (6AYT2)
- WATCO Univ. NuFit Push Pull Bath Stopper, Silicone, 3/8 in. to 5/16 in. Combo P, and Non-Grid Strain (48750-PP-BZ-47)
- LEGRIS Push-to-Connect, Threaded Metric Push-to-Connect Fitting, Polymer, Black (3169 16 17)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 6mm Tube Size, Nylon, Black, 10 PK (3199 06 13)
- LEGRIS Push-to-Connect, Threaded Male Connector, 6mm Tube Size, Nylon, Black, 10 PK (3101 06 60)
- LEGRIS Push-to-Connect, Threaded Single Banjo, 1/8 in Tube Size, Nylon, Black, 10 PK (3118 53 20)
- LEGRIS Push-to-Connect, Threaded Male Branch Tee, 1/4 in Tube Size, Brass, Silver (3608 06 13)
- LEGRIS Push-to-Connect Wye Union, 5/32 in or 4mm Tube Size, Nylon, Black, 10 PK (3140 04 00)
- LEGRIS Push-to-Connect, Threaded Male Branch Tee, 1/4 in Tube Size, Nylon, Black, 10 PK (3108 56 18)
- Legris Push-to-Connect Tube Fittings