Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect, Threaded Metric Push-to-Connect Fitting, Polymer, Black
Mfr # 3169 16 21
Zoro # G205277648
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Maximum Operating Pressure 20 barg
- Connection Type Push-to-Connect x BSPP
- Fitting Side B Tube Outer Diameter 16 mm
- Compatible Tube Material Fluoropolymer, Nylon, Polyethylene, Polyurethane, Semi-Rigid Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3169 16 21
- Zoro # G205277648
- Country of Origin France
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Side B Tube Outer Diameter | 16 mm |
Overall Length | 82 1/2 in |
Pipe Size | 16 mm |
Fitting Side A Pipe Size | 16 mm |
Fitting Thread Size | G1/2 |
For Tube Outside Diameter | 16 mm |
Fitting Pipe Size | 16 mm |
Description
Metric Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type BSPP, Fitting Side A Pipe Size 16 mm, Fitting Side B Tube Outer Diameter 16 mm, Fitting Material Polymer, Fitting Thread Size G1/2, Color Black, Maximum Operating Pressure 20 barg, Maximum Operating Temperature 176 Degrees F, Overall Length 82 1/2 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Clear Wall Jamb, 72.735 Long (1284534-11)
- STREAMLINE 3/8" C Copper 90 Degree Short Radius Elbow (W 02017)
- ZORO SELECT Socket x Socket x Socket Cast Iron Wye (221322)
- WATTS Rubber Kit, Watts Series 007, 3/4 to 1 In (007 3/4 - 1 Rubber Kit)
- LEGRIS Push-to-Connect Metric Push-to-Connect Fitting, Polymer, Black (3143 04 08)
- LEGRIS Push-to-Connect Union Tee, 1/4 in x 1/8 in Tube Size, Nylon, Black, 10 PK (3104 56 53)
- LEGRIS Push-to-Connect Union Tee, Stainless Steel, Silver (3804 60 00)
- LEGRIS Push-to-Connect, Threaded Fractional Push-to-Connect Fitting, Nylon, Black (3036 53 11)
- LEGRIS Push-to-Connect, Threaded Female Adapter, 1/8 in Tube Size, Nylon, Black, 10 PK (3014 53 11)
- LEGRIS Push-to-Connect Elbow, 1/2 in Tube Size, Nylon, Black, 10 PK (3102 62 00)
- PARKER Barbed, Push-to-Connect Metric Plastic Push-to-Connect Fitting, Polymer, White (6382 06 00WP2)
- Legris Tube Fittings