Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect, Threaded Metric Push-to-Connect Fitting, Polymer, Black
Mfr # 3169 08 17
Zoro # G105386334
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Fitting Material Polymer
- Compatible Tube Hardness 95 Shore A
- Minimum Operating Temperature -4 Degrees F
- Compatible Tube Material Fluoropolymer, Nylon, Polyethylene, Polyurethane, Semi-Rigid Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3169 08 17
- Zoro # G105386334
- Country of Origin France
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Thread Size | G3/8 |
Pipe Size | 8 mm |
Fitting Side A Pipe Size | 8 mm |
Fitting Side B Tube Outer Diameter | 8 mm |
Overall Length | 33 mm |
Fitting Pipe Size | 8 mm |
For Tube Outside Diameter | 8 mm |
Description
Metric Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type BSPP, Fitting Side A Pipe Size 8 mm, Fitting Side B Tube Outer Diameter 8 mm, Fitting Material Polymer, Fitting Thread Size G3/8, Color Black, Maximum Operating Pressure 20 barg, Maximum Operating Temperature 176 Degrees F, Overall Length 33 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Polyethylene, 5/16" I.D., 1/2" O.D. (ZUSA-HT-3379)
- JONES STEPHENS Closet Flange, Brass, 16 oz. (C49442)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 1/4 in Tube Size, Brass, Silver (3699 06 10)
- ZORO SELECT Flexible Coupling, For Pipe Size 10" x 8" (1056-10-8)
- LEGRIS Barbed Plug, 12mm Tube Size, Polymer, Black, 10 PK (3126 12 00)
- LEGRIS Push-to-Connect, Threaded Fractional Push-to-Connect Fitting, Nylon, Black (3108 55 11)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 3/8 in Tube Size, Nylon, Black, 10 PK (3113 60 18)
- LEGRIS Push-to-Connect, Threaded Extended Elbow, 5/16 in or 8mm Tube Size, Nylon, Black, 10 PK (3129 08 14)
- LEGRIS Push-to-Connect Union Tee, 6mm x 8mm Tube Size, Nylon, Black, 10 PK (3104 06 08)
- LEGRIS Push-to-Connect, Threaded Male Connector, Stainless Steel, Silver (3805 06 14)
- TECHNIFIT Fitting, PTC, Male Branch Tee, 10mm x 1/8" Male BSPT (R) (PT10-01)
- Legris Tube Fittings