Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect, Threaded Metric Push-to-Connect Fitting, Polymer, Black
Mfr # 3159 12 13
Zoro # G005307224
product price: $41.29
/ea
$41.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Application Air
- Thread Sealant Type PTFE
- Release Ring Material Stainless Steel
- Includes Pre-Applied Thread Sealant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3159 12 13
- Zoro # G005307224
- Country of Origin France
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Thread Size | R1/4 |
Fitting Side B Tube Outer Diameter | 12 mm |
Fitting Side A Pipe Size | 1/4 in |
Pipe Size | 1/4 in |
Overall Length | 21 mm |
Fitting Pipe Size | 1/4 in |
For Tube Outside Diameter | 12 mm |
Description
Metric Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type BSPT, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Pipe Size 1/4 in, Fitting Side B Tube Outer Diameter 12 mm, Fitting Material Polymer, Fitting Thread Size R1/4, Color Black, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 20 barg, Maximum Operating Temperature 176 Degrees F, Overall Length 21 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 1/2 In X 4 Ft Cryogenic Hose (G50CNG04)
- PARKER 3/8" Push Acetal Ball Check Valve (A6VC6-MG)
- HOT BOX Valve Enclosure, Unheated, R8, 39 In. (LF013039028)
- HAYWARD FLOW CONTROL 1", Socket/Threaded, PVC, Basket Strainer, 150 psi (DB1100ST132)
- LEGRIS Push-to-Connect, Threaded Male Connector, 12mm Tube Size, Nylon, Black, 10 PK (3175 12 18)
- LEGRIS Push-to-Connect Union Tee, 1/8 in Tube Size, Nylon, Black, 10 PK (3104 53 00)
- LEGRIS Push-to-Connect, Threaded Elbow, 1/4 in Tube Size, Nylon, Black, 10 PK (3109 56 18)
- LEGRIS Push-to-Connect, Threaded Elbow, 4mm Tube Size, Nylon, Black, 10 PK (3199 04 09)
- LEGRIS Push-to-Connect, Threaded Extended Elbow, 3/8 in Tube Size, Nylon, Black, 10 PK (3129 60 14)
- LEGRIS Push-to-Connect, Threaded Elbow, 3/8 in Tube Size, Nylon, Black, 10 PK (3109 60 22)
- JOHN GUEST Push-to-Connect, Threaded Female Connector, 3/4 in Tube Size, Plastic, White (PSEI452826)
- Legris Push-to-Connect Tube Fittings