Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect Metric Push-to-Connect Fitting, Polymer, Black
Mfr # 3158 12 21
Zoro # G404995091
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Wye
- Color Black
- Connection Type BSPP x Push-to-Connect x Push-to-Connect
- Overall Length 1 1/2 in
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3158 12 21
- Zoro # G404995091
- Country of Origin France
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 1 1/2 in |
Pipe Size | 1/2 mm |
Fitting Side C Tube Outer Diameter | 12 mm |
Fitting Thread Size | 1/2 |
Fitting Side B Tube Outer Diameter | 12 mm |
For Tube Outside Diameter | 12 mm |
Fitting Side A Pipe Size | 1/2 mm |
Description
Metric Push-to-Connect Fitting, Application Air, Packaging, Robotics, Semi-Conductors, Textile, Vacuum, Color Black, Fitting Side A Connection Type BSPP, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Fitting Side A Pipe Size 1/2 mm, Includes Pre-Applied Thread Sealant No, Fitting Side B Tube Outer Diameter 12 mm, Fitting Side C Tube Outer Diameter 12 mm, Fitting Material Polymer, Maximum Operating Pressure 290 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELDON JAMES Adapter, Nylon, 1/4 In NPT, 150 PSI, PK10 (A4-4BN)
- THRIFCO PLUMBING 3 Inch X 3 Inch X 2 Inch ABS Reducing Combination Wye (6794327)
- LAVA Lava Bar Soap 5.75 Oz (10185)
- K-FLEX USA 1-5/8" x 1/2" Elastomeric Tee Pipe Fitting Insulation, 1/2" Wall (801-T-048158)
- LEGRIS Barbed, Push-to-Connect Extended Elbow, 1/4 in Tube Size, Nylon, Black, 10 PK (3184 56 00)
- LEGRIS Push-to-Connect, Threaded Metric Push-to-Connect Fitting, Polymer, Black (3159 12 13)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 1/8 in Tube Size, Nylon, Black, 10 PK (3109 53 10)
- LEGRIS Push-to-Connect, Threaded Metric Push-to-Connect Fitting, Polymer, Black (3189 10 13)
- LEGRIS Push-to-Connect, Threaded Male Swivel Elbow, 5/32 in Tube Size, Brass, Silver (3699 04 10)
- LEGRIS Push-to-Connect Union Tee, 3/8 in Tube Size, Brass, Silver (3604 60 00)
- WATTS Push Fit Adapter 3/8Ctsx1/2Mpt (3501-0808/P-412)
- Legris Push-to-Connect Tube Fittings