Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect Metric Push-to-Connect Fitting, Polymer, Black
Mfr # 3142 08 10
Zoro # G305307214
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Wye with Tailpiece
- System of Measurement Metric
- Release Type Ring
- Fitting Side A Connection Type Push-to-Connect
- Standards 2011/65/EC, DI : 1907/2006 (REACH), DI : 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3142 08 10
- Zoro # G305307214
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 53 1/2 mm |
Fitting Side C Tube Outer Diameter | 10 mm |
Fitting Side B Tube Outer Diameter | 8 mm |
For Tube Outside Diameter | 10 mm, 8 mm |
Description
Metric Push-to-Connect Fitting, Application Air, Packaging, Robotics, Semi-Conductors, Textile, Vacuum, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant No, Fitting Side B Tube Outer Diameter 8 mm, Fitting Side C Tube Outer Diameter 10 mm, Fitting Material Polymer, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 176 Degrees F
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Globe Valve, Class 800, 1/2 In. (4371006210)
- ANCHOR FLUID POWER 2-1/2" CODE 61 O-RING GROOVE FLANGE X 2-1/2" SOCKET WELD PIPE CARBON STEEL KIT (W4-40-40U)
- GC VALVES 1/4" NPT, 2-Way Stainless Solenoid Valve, Closed, Viton, 24/50-60, Orifice Dia.: 1/16" (S301GF24V3BC5)
- OWENS CORNING 4" x 3 ft. Pipe Insulation, 2" Wall (722572)
- LEGRIS Push-to-Connect Bulkhead Union, 10mm Tube Size, Nylon, Black, 10 PK (3116 10 00)
- LEGRIS Push-to-Connect, Threaded Male Run Tee, 1/4 in Tube Size, Nylon, Black, 10 PK (3103 56 14)
- LEGRIS Push-to-Connect, Threaded Male Elbow, Stainless Steel, Silver (3889 56 14)
- LEGRIS Push-to-Connect, Threaded Metric Push-to-Connect Fitting, Brass, Silver (3391 08 10)
- LEGRIS Push-to-Connect Union, 5/16 in Tube Size, Brass, Silver (3606 08 00)
- LEGRIS Push-to-Connect, Threaded Female Adapter, 6mm Tube Size, Nylon, Black, 10 PK (3114 06 13)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (W68PLP-12M-6R)
- Legris Tube Fittings