Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect, Threaded Metric Push-to-Connect Fitting, Polymer, Black
Mfr # 3131 08 10
Zoro # G605340508
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Connection Type Push-to-Connect x BSPP
- Fitting Material Polymer
- Fitting Thread Size G1/8
- Overall Length 35 1/2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3131 08 10
- Zoro # G605340508
- Country of Origin France
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Thread Size | G1/8 |
Overall Length | 35 1/2 mm |
Fitting Side B Tube Outer Diameter | 5/16 in |
Pipe Size | 5/16 in |
Fitting Side A Pipe Size | 5/16 in |
Fitting Pipe Size | 5/16 in |
For Tube Outside Diameter | 5/16 in |
Description
Metric Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type BSPP, Fitting Side A Pipe Size 5/16 in, Fitting Side B Tube Outer Diameter 5/16 in, Fitting Material Polymer, Fitting Thread Size G1/8, Color Black, Maximum Operating Pressure 20 barg, Maximum Operating Temperature 176 Degrees F, Overall Length 35 1/2 mm, Specific Fitting Shape Straight Adapter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE SB SLIP TEE 3/4"" LF (U3370LFA)
- ZORO SELECT 3/4" MNPT x 4" TBE PVC Pipe Nipple Sch 80 (861-107)
- ZORO SELECT 90 Street Elbow, Aluminum, 1 1/2 in (ZUSA-PF-9493)
- DELTA Universal Showering Components In2Ition Hssh 1.75 Gpm 4-Setting (58499-CZ)
- LEGRIS Push-to-Connect, Threaded Male Branch Tee, 3/8 in Tube Size, Nylon, Black, 10 PK (3108 60 13)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 5/32 in Tube Size, Brass, Silver (3699 04 20)
- LEGRIS Push-to-Connect Union Tee, 14mm Tube Size, Nylon, Black, 10 PK (3104 14 00)
- LEGRIS Push-to-Connect Fractional Push-to-Connect Fitting, Polymer, Black (3151 53 00)
- LEGRIS Barbed, Push-to-Connect Plug-In Reducer, 1/8 in Tube Size, Nylon, Black, 10 PK (3166 53 56)
- LEGRIS Push-to-Connect, Threaded Fractional Push-to-Connect Fitting, Nylon, Black (3014 56 18)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Plug for, 10mm Tube Size, Black (ZUSA-TF-PTC-759)
- Legris Push-to-Connect Tube Fittings