Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect, Threaded Metric Push-to-Connect Fitting, Polymer, Black
Mfr # 3131 04 13
Zoro # G705340514
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Fitting Side B Tube Outer Diameter 5/32 in
- Fitting Side B Connection Type BSPP
- Fitting Side A Pipe Size 5/32 in
- Overall Length 31 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3131 04 13
- Zoro # G705340514
- Country of Origin France
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Side B Tube Outer Diameter | 5/32 in |
Fitting Side A Pipe Size | 5/32 in |
Overall Length | 31 mm |
Fitting Thread Size | G1/4 |
Pipe Size | 5/32 in |
For Tube Outside Diameter | 5/32 in |
Fitting Pipe Size | 5/32 in |
Description
Metric Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type BSPP, Fitting Side A Pipe Size 5/32 in, Fitting Side B Tube Outer Diameter 5/32 in, Fitting Material Polymer, Fitting Thread Size G1/4, Color Black, Maximum Operating Pressure 20 barg, Maximum Operating Temperature 176 Degrees F, Overall Length 31 mm, Specific Fitting Shape Straight Adapter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress extended coupling No stop, 1-1/4" x 1-1/4" (79020)
- ZORO SELECT PVC Cap, Socket, 4 in Pipe Size (447040)
- GF PIPING SYSTEMS 1-1/4" Socket PVC Ball Valve Inline True Union (161375005)
- JONES STEPHENS Urinal Flange Bolt Pack (C02700)
- LEGRIS Push-to-Connect Union, 13/32 in Tube Size, Brass, Silver (3606 10 00)
- LEGRIS Push-to-Connect, Threaded Elbow, 1/8 in Tube Size, Nylon, Black, 10 PK (3109 53 14)
- LEGRIS Push-to-Connect, Threaded Male Connector, 6mm Tube Size, Nylon, Black, 10 PK (3101 06 55)
- LEGRIS Nylon Male Connector, Push-to-Connect x MNPT, For 1/4 in Tube OD x 1/8 in Pipe Size, Black, 10 PK (3175 56 11)
- LEGRIS Barbed, Push-to-Connect Elbow, 1/4 in Tube Size, Nylon, Black, 10 PK (3182 56 00)
- LEGRIS Push-to-Connect Fractional Push-to-Connect Fitting, Nylon, Black (3156 60 00)
- LEGRIS Push-to-Connect, Threaded Metric Push-to-Connect Fitting, Brass, Silver (3391 08 13)
- Legris Tube Fittings