Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect, Threaded Metric Push-to-Connect Fitting, Polymer, Black
Mfr # 3131 04 10
Zoro # G905340512
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Standards 2011/65/EC, DI : 1907/2006 (REACH), DI : 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
- Connection Type Push-to-Connect x BSPP
- Fitting Side A Pipe Size 5/32 in
- Fitting Thread Size G1/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3131 04 10
- Zoro # G905340512
- Country of Origin France
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Side A Pipe Size | 5/32 in |
Fitting Thread Size | G1/8 |
Overall Length | 30 mm |
Fitting Side B Tube Outer Diameter | 5/32 in |
Pipe Size | 5/32 in |
For Tube Outside Diameter | 5/32 in |
Fitting Pipe Size | 5/32 in |
Description
Metric Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type BSPP, Fitting Side A Pipe Size 5/32 in, Fitting Side B Tube Outer Diameter 5/32 in, Fitting Material Polymer, Fitting Thread Size G1/8, Color Black, Maximum Operating Pressure 20 barg, Maximum Operating Temperature 176 Degrees F, Overall Length 30 mm, Specific Fitting Shape Straight Adapter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Bathroom Parts, Retg Nut 35Mm Cart Br (941-7110)
- ZORO SELECT Water Connector, Rubber, FHT Inlet, 48" L (60321N)
- SLOAN Royal 186 Smooth Urinals Flush Valve (ROYAL 186 SMOOTH)
- ZURN Washout Urinal, 0.125 gpf, Wall Mount (Z5738.205.00)
- LEGRIS Push-to-Connect, Threaded Metric Push-to-Connect Fitting, Polymer, Black (3189 10 13)
- LEGRIS Push-to-Connect, Threaded Male Connector, 1/2 in Tube Size, Brass, Silver (3675 62 18)
- LEGRIS Nylon Union, Push-to-Connect x Push-to-Connect, For 1/4 in x 1/4in Tube OD, Black, 10 PK (3106 56 00)
- LEGRIS Push-to-Connect Bulkhead Union, 15/32 in Tube Size, Brass, Silver (3616 12 00)
- LEGRIS Push-to-Connect, Threaded Male Connector, 1/2 in Tube Size, Nylon, Black, 10 PK (3175 62 21)
- LEGRIS Push-to-Connect, Threaded Fractional Push-to-Connect Fitting, Nylon, Black (3009 04 20)
- PARKER Push-to-Connect, Threaded Push-to-Connect Elbow, Brass, Silver (W169PLPNS-2-2)
- Legris Tube Fittings