Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect, Threaded Metric Push-to-Connect Fitting, Polymer, Black
Mfr # 3129 14 17
Zoro # G905277634
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Release Type Ring
- Minimum Operating Temperature -4 Degrees F
- Color Black
- Fitting Side A Pipe Size 3/8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legris
- MFR # 3129 14 17
- Zoro # G905277634
- Country of Origin France
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Side A Pipe Size | 3/8 mm |
Fitting Side B Tube Outer Diameter | 14 mm |
Pipe Size | 3/8 mm |
Fitting Thread Size | R3/8 |
Overall Length | 46 1/2 mm |
For Tube Outside Diameter | 14 mm |
Description
Metric Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type BSPT, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Pipe Size 3/8 mm, Fitting Side B Tube Outer Diameter 14 mm, Fitting Material Polymer, Fitting Thread Size R3/8, Color Black, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 20 barg, Maximum Operating Temperature 176 Degrees F, Overall Length 46 1/2 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON HARBOR Soap Holder-Grab Bar Ven Brnz (770H-35-07-SOU)
- ROTHENBERGER Compact Flaring Tool, Steel (26033)
- ELKAY Quick Connect Stem Elbow, for Elkay & Halsey Taylor (70818C)
- APOLLO VALVES Backflow Preventer Repair Kit (3800301)
- LEGRIS Push-to-Connect Union, 5/16 in Tube Size, Brass, Silver (3606 08 00)
- LEGRIS Push-to-Connect, Threaded Metric All Metal Push-to-Connect Fitting, Brass, Silver (3631 04 10)
- LEGRIS Push-to-Connect Union Elbow, 3/8 in Tube Size, Brass, Silver (3602 60 00)
- LEGRIS Push-to-Connect Union Elbow, 5/32 in x 1/4 in Tube Size, Nylon, Black, 10 PK (3102 04 56)
- LEGRIS Push-to-Connect Union Tee, 3/8 in Tube Size, Brass, Silver (3604 60 00)
- LEGRIS Swivel Elbow, Brass, Black (VS369PTCR-12-8)
- JOHN GUEST Push-to-Connect, Threaded Fixed Elbow, 3/8 in Tube Size, Polypropylene, Black, 10 PK (PP481222E)
- Legris Tube Fittings