Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect, Threaded Metric Push-to-Connect Fitting, Polymer, Black
Mfr # 3129 10 21
Zoro # G505307274
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Vacuum Rating 755 mmHg
- Thread Sealant Type PTFE
- Connection Type BSPT x Push-to-Connect
- Fitting Side A Pipe Size 1/2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3129 10 21
- Zoro # G505307274
- Country of Origin France
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Side A Pipe Size | 1/2 mm |
Overall Length | 34 1/2 mm |
Fitting Side B Tube Outer Diameter | 10 mm |
Fitting Thread Size | R1/2 |
For Tube Outside Diameter | 10 mm |
Description
Metric Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type BSPT, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Pipe Size 1/2 mm, Fitting Side B Tube Outer Diameter 10 mm, Fitting Material Polymer, Fitting Thread Size R1/2, Color Black, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 20 barg, Maximum Operating Temperature 176 Degrees F, Overall Length 34 1/2 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2-1/2" PVC COMP. COUPLING (204-109)
- GRUVLOK Threaded Reducer, Orange, 3 x 2 1/2 in (0390037109)
- UNITHERM 8" x 30" L Fiberglass Insulated Pipe Jacket 3" Wall (IW3012)
- ZORO SELECT Tubing, 10mm OD, Nylon, Natural, 100 Ft (2VDZ6)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 12mm Tube Size, Nylon, Black, 10 PK (3109 12 13)
- LEGRIS Push-to-Connect, Threaded Metric Stainless Steel Push-to-Connect Fitting, Stainless Steel, Silver (3879 10 17)
- LEGRIS Push-to-Connect, Threaded 90 Degree Swivel Male Elbow, 8mm Tube Size, Brass, Silver (3609 08 13)
- LEGRIS Push-to-Connect, Threaded Elbow, 1/4 in Tube Size, Nylon, Black, 10 PK (3009 56 14)
- LEGRIS Push-to-Connect Male Run Tee, 4mm Tube Size, Nylon, Black, 10 PK (3103 04 10)
- LEGRIS Push-to-Connect Fractional Push-to-Connect Fitting, Nylon, Black (3106 53 04)
- WATTS Push-to-Connect Reducing Union Adapter, 1/2 in x 1/4 in Tube Size, Polysulfone, White (3515R-1004)
- Legris Push-to-Connect Tube Fittings