Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect, Threaded Metric Push-to-Connect Fitting, Polymer, Black
Mfr # 3124 08 17
Zoro # G105307216
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Banjo Elbow Adapter
- Maximum Operating Pressure 20 barg
- Fitting Material Polymer
- Pipe Size 5/16 in
- Compatible Tube Hardness 95 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legris
- MFR # 3124 08 17
- Zoro # G105307216
- Country of Origin France
- Category Push-to-Connect Tube Fittings
Dimensions
Pipe Size | 5/16 in |
Fitting Thread Size | G3/8 |
Fitting Side B Tube Outer Diameter | 5/16 in |
Overall Length | 40 mm |
Fitting Side A Pipe Size | 5/16 in |
For Tube Outside Diameter | 5/16 in |
Fitting Pipe Size | 5/16 in |
Description
Metric Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type BSPP, Fitting Side A Pipe Size 5/16 in, Fitting Side B Tube Outer Diameter 5/16 in, Fitting Material Polymer, Fitting Thread Size G3/8, Color Black, Maximum Operating Pressure 20 barg, Maximum Operating Temperature 176 Degrees F, Overall Length 40 mm, Specific Fitting Shape 90 Degrees Banjo Elbow Adapter, Release Type Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS 2" Pipe Dia., Brass, Twist Handle, Waste Valve (B-3952-01)
- ZSI Cushioned Clamp, Polyurethane, 1/2" Tube (UX1212)
- MOEN Widespread Valve, 8" Size, Brass (9000)
- ZORO SELECT 2" Socket CPVC Ball Valve Inline (107-128)
- LEGRIS Push-to-Connect, Threaded Male Connector, 5/16 in Tube Size, Brass, Silver (3601 08 17)
- LEGRIS Push-to-Connect, Threaded Fractional Push-to-Connect Fitting, Nylon, Black (3009 60 11)
- LEGRIS Push-to-Connect, Threaded Female Adapter, 4mm Tube Size, Nylon, Black, 10 PK (3114 04 10)
- LEGRIS Push-to-Connect Elbow, 10mm Tube Size, Nylon, Black, 10 PK (3102 10 00)
- LEGRIS Push-to-Connect, Threaded Male Connector, 5/32 in Tube Size, Brass, Silver (3601 04 20)
- LEGRIS Push-to-Connect, Threaded Fractional Push-to-Connect Fitting, Nylon, Black (3009 53 20)
- TECHNIFIT Fitting, PTC, Plug-In "Y", 3/8" (PYJ3/8)
- Legris Tube Fittings