Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect, Threaded Metric Push-to-Connect Fitting, Polymer, Black
Mfr # 3121 10 13
Zoro # G905386367
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Standards 2011/65/EC, DI : 1907/2006 (REACH), DI : 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
- Compatible Tube Material Fluoropolymer, Nylon, Polyethylene, Polyurethane, Semi-Rigid Nylon
- Overall Length 36 mm
- Connection Type BSPT x Push-to-Connect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3121 10 13
- Zoro # G905386367
- Country of Origin France
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 36 mm |
Fitting Side A Pipe Size | 1/4 mm |
Fitting Thread Size | R1/4 |
Fitting Side B Tube Outer Diameter | 10 mm |
For Tube Outside Diameter | 10 mm |
Description
Metric Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type BSPT, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Pipe Size 1/4 mm, Fitting Side B Tube Outer Diameter 10 mm, Fitting Material Polymer, Fitting Thread Size R1/4, Color Black, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 20 barg, Maximum Operating Temperature 176 Degrees F, Overall Length 36 mm, Specific Fitting Shape Straight Adapter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICKERS 5000PSI 120V-AC HYDRAULIC SOLENOID VALVE (DG4V-3-2N-M-U-B6-60)
- HYDROMAXX 2"x25Ft Flexible Non-Kink Water Garden Pond Tubing – MM Size (MMNK200025)
- GROHE Universal Headpart Starlight Chrome (45869000)
- LEGEND VALVE 1/2 X 6 T552 NO LEAD SILLCOCK (108-122NL)
- LEGRIS Push-to-Connect, Threaded Metric Push-to-Connect Fitting, Brass, Silver (3175 06 17)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 14mm Tube Size, Nylon, Black, 10 PK (3109 14 21)
- LEGRIS Push-to-Connect, Threaded Fractional Push-to-Connect Fitting, Nylon, Black (3009 60 11)
- LEGRIS Push-to-Connect, Threaded Male Connector, Stainless Steel, Silver (3805 56 11)
- LEGRIS Push-to-Connect Bulkhead Union, 1/8 in Tube Size, Nylon, Black, 10 PK (3116 53 00)
- LEGRIS Nylon Union Tee, Push-to-Connect, Imperial, For 1/4 In, Black, 10 Pk (3104 56 00)
- LEGRIS Push-to-Connect, Threaded Male Elbow, Stainless Steel, Silver (3889 56 11)
- Legris Tube Fittings