Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect, Threaded Metric Push-to-Connect Fitting, Polymer, Black
Mfr # 3113 10 21
Zoro # G205307215
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degrees Elbow Adapter
- Fitting Side B Connection Type Push-to-Connect
- Application Air
- Vacuum Rating 755 mmHg
- Thread Sealant Type PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3113 10 21
- Zoro # G205307215
- Country of Origin France
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Thread Size | 1/2 |
Overall Length | 40 1/2 mm |
Fitting Side B Tube Outer Diameter | 10 mm |
Fitting Side A Pipe Size | 1/2 in |
Pipe Size | 1/2 in |
For Tube Outside Diameter | 10 mm |
Fitting Pipe Size | 1/2 in |
Description
Metric Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type BSPT, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Pipe Size 1/2 in, Fitting Side B Tube Outer Diameter 10 mm, Fitting Material Polymer, Fitting Thread Size 1/2, Color Black, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 20 barg, Maximum Operating Temperature 176 Degrees F, Overall Length 40 1/2 mm, Specific Fitting Shape 45 Degrees Elbow Adapter, Release Type Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Exclusively Orgill Reducing Pipe Coupling, 2 x 1 in, Threaded, Malleable Steel, SCH 40 Schedule (24-2X1G)
- ZORO SELECT PVC Reducing Tee, Insert, 1 1/4 in x 1 1/4 in x 1 in Pipe Size (1401-168)
- ANVIL FNPT, Malleable Iron Union, Class 150 (0312822166)
- GROHE Universal Flow Straightener Starlight Ch (13931000)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 8mm Tube Size, Nylon, Black, 10 PK (3199 08 13)
- LEGRIS Push-to-Connect Elbow, 3/16 in Tube Size, Nylon, Black, 10 PK (3102 55 00)
- LEGRIS Swivel Elbow, Brass, Black (VS379PTCR-10-8)
- LEGRIS Push-to-Connect, Threaded Male Connector, 5/16 in or 8mm Tube Size, Nylon, Black, 10 PK (3175 08 14)
- LEGRIS Push-to-Connect, Threaded Single Banjo, 1/8 in Tube Size, Nylon, Black, 10 PK (3118 53 20)
- LEGRIS Push-to-Connect, Threaded Metric All Metal Push-to-Connect Fitting, Brass, Silver (3631 04 10)
- SHARKBITE Sharkbite 4924007 0.5 in. Push x 0.38 in. Dia. Push Plastic Reducing Coupling; White (4924007)
- Legris Push-to-Connect Tube Fittings