Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect, Threaded Metric Push-to-Connect Fitting, Polymer, Black
Mfr # 3108 14 17
Zoro # G104995070
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Color Black
- Standards ISO 14743, DI: 97/23/EC (PED), DI : 2002/95/EC (RoHS), 2011/65/EC, DI : 1907/2006 (REACH)
- System of Measurement Imperial/Metric
- Application Packaging, Air, Robotics, Semi-Conductors, Textile, Vacuum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3108 14 17
- Zoro # G104995070
- Country of Origin France
- Category Push-to-Connect Tube Fittings
Dimensions
Pipe Size | 3/8 in |
Overall Length | 71 mm |
Fitting Pipe Size | 3/8 in |
Fitting Side B Tube Outer Diameter | 14 mm |
Fitting Thread Size | R3/8 BSPT |
Fitting Side C Tube Outer Diameter | 14 mm |
For Tube Outside Diameter | 14 mm |
Fitting Side A Pipe Size | 3/8 in |
Description
Metric Push-to-Connect Fitting, Application Packaging, Air, Robotics, Semi-Conductors, Textile, Vacuum, Color Black, Fitting Side A Connection Type BSPT, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Fitting Side A Pipe Size 3/8 in, Includes Pre-Applied Thread Sealant Yes, Fitting Side B Tube Outer Diameter 14 mm, Fitting Side C Tube Outer Diameter 14 mm, Fitting Material Polymer, Maximum Operating Pressure 290 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Flush Valve Electronic Module, Fits Sloan, For G2, Plastic, Includes Batteries (EBV129A-C)
- ZORO SELECT Cap, 2-1/2", 150,304, Thrd Heavy (4381030290)
- ZORO SELECT 1/2" Female Flare Low Lead Brass Cap (704040-08)
- ZORO SELECT 3/4" MNPT x 10" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNE15)
- LEGRIS Push-to-Connect, Threaded Elbow, 6mm Tube Size, Nylon, Black, 10 PK (3109 06 11)
- LEGRIS Push-to-Connect, Threaded Metric Push-to-Connect Fitting, Polymer, Black (3018 12 13)
- LEGRIS Union Tee, 3/8 in Tube Size, Push-to-Connect, Nylon, Black, 10 Pack (3104 60 00)
- LEGRIS Push-to-Connect, Threaded Elbow, 10mm Tube Size, Nylon, Black, 10 PK (3109 10 14)
- LEGRIS Push-to-Connect, Threaded Male Connector, 9/16 in Tube Size, Brass, Silver (3675 14 21)
- LEGRIS Barbed, Push-to-Connect Plug-In Reducer, 6mm Tube Size, Nylon, Black, 10 PK (3166 06 08)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Male Run, 3/8" Tube Size, Black (ZUSA-TF-PTC-593)
- Legris Tube Fittings