Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect, Threaded Metric Push-to-Connect Fitting, Brass, Silver
Mfr # 3391 08 13
Zoro # G804995141
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- System of Measurement Imperial
- Pipe Size 5/16 in
- Application Air
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3391 08 13
- Zoro # G804995141
- Country of Origin France
- Category Push-to-Connect Tube Fittings
Dimensions
Pipe Size | 5/16 in |
Overall Length | 18 1/2 mm |
Fitting Side A Pipe Size | 5/16 in |
For Tube Outside Diameter | 5/16 in |
Fitting Thread Size | G1/4 |
Fitting Side B Tube Outer Diameter | 5/16 in |
Fitting Pipe Size | 5/16 in |
Description
Metric Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type BSPP, Fitting Side A Pipe Size 5/16 in, Fitting Side B Tube Outer Diameter 5/16 in, Fitting Material Brass, Fitting Thread Size G1/4, Color Silver, Maximum Operating Pressure 10 barg, Maximum Operating Temperature 158 Degrees F, Overall Length 18 1/2 mm, Specific Fitting Shape Straight Adapter, Release Type Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO PRESS SYSTEM Tee, 1x1x3/4", Press X Press X FIP, PK5 (9116516PC)
- KOHLER Cover, Toilet Tank (1203861-96)
- GREENLEAF Nylon Street Elbow 1" Male Npt X 1" Female Npt (SE100)
- PARKER 3/8" x 1/4" A-LOK 316 SS Reducing Union (6RU4-316)
- LEGRIS Push-to-Connect, Threaded Fractional Push-to-Connect Fitting, Nylon, Black (3049 56 11)
- LEGRIS Nylon Elbow, Push-to-Connect x MUNF, For 3/8 in Tube OD, For 1/8 in Pipe Size, Black, 10 PK (3109 60 11)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 8mm Tube Size, Nylon, Black, 10 PK (3199 08 21)
- LEGRIS Push-to-Connect, Threaded Male Connector, 10mm Tube Size, Nylon, Black, 10 PK (3175 10 18)
- LEGRIS Push-to-Connect, Threaded Metric Push-to-Connect Fitting, Polymer, Black (3169 12 13)
- LEGRIS Push-to-Connect Bulkhead Union, 1/4 in Tube Size, Brass, Silver (3616 06 00)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Bulkhead Union Elbow-6mm Tube OD (ZUSA-PTC-PBT-1015)
- Legris Tube Fittings