Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect, Threaded Metric Push-to-Connect Fitting, Brass, Silver
Mfr # 3218 03 09
Zoro # G704995135
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Banjo Elbow Adapter
- Color Silver
- Pipe Size 3 mm
- System of Measurement Metric
- Connection Type Metric x Push-to-Connect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3218 03 09
- Zoro # G704995135
- Country of Origin France
- Category Push-to-Connect Tube Fittings
Dimensions
Pipe Size | 3 mm |
Overall Length | 12 1/2 mm |
For Tube Outside Diameter | 3 mm |
Fitting Thread Size | M3 |
Fitting Side A Pipe Size | 3 mm |
Fitting Pipe Size | 3 mm |
Fitting Side B Tube Outer Diameter | 3 mm |
Description
Metric Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type Metric, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Pipe Size 3 mm, Fitting Side B Tube Outer Diameter 3 mm, Fitting Material Brass, Fitting Thread Size M3, Color Silver, Maximum Operating Pressure 18 barg, Maximum Operating Temperature 158 Degrees F, Overall Length 12 1/2 mm, Specific Fitting Shape 90 Degrees Banjo Elbow Adapter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT BRASS Single Hole Vessel Faucet in Antique Copper (2413/08A)
- PREMIER PLUS Plus Natural Gas Water Heater Burner Assembly for Model BFG 50T40 or Series 100 (100094001)
- PARKER Square Head Plug, Brass, 1/2 in, MNPT (211P-8)
- ONLINEMETALS 0.5" Nom. Schedule 40 Stainless Pipe 304/304L Welded (943)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 10mm Tube Size, Nylon, Black, 10 PK (3199 10 17)
- LEGRIS Push-to-Connect, Threaded Female Adapter, 3/8 in Tube Size, Nylon, Black, 10 PK (3014 60 11)
- LEGRIS Push-to-Connect Fractional Push-to-Connect Fitting, Nylon, Black (3188 62 00)
- LEGRIS Push-to-Connect Wye Union, 6 x 8mm Tube Size, Nylon, Black, 10 PK (3140 06 08)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 4mm Tube Size, Nylon, Black, 10 PK (3199 04 13)
- LEGRIS Barbed Plug, 10mm Tube Size, Polymer, Red, 10 PK (3126 10 00)
- TRUESEAL Barbed, Threaded Tube Stem Adapter, 1/4 in Tube Size, PVDF, Black (FB4TMC4)
- Legris Push-to-Connect Tube Fittings