Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect, Threaded Metric Push-to-Connect Fitting, Brass, Silver
Mfr # 3175 10 17
Zoro # G804860012
$8.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Standards 2011/65/EC, DI : 1907/2006 (REACH), DI : 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
- Color Silver
- Overall Length 16 1/2 mm
- Application Air
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legris
- MFR # 3175 10 17
- Zoro # G804860012
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 16 1/2 mm |
Pipe Size | 3/8 mm |
Fitting Side B Tube Outer Diameter | 10 mm |
Fitting Thread Size | R3/8 |
Fitting Side A Pipe Size | 3/8 mm |
For Tube Outside Diameter | 10 mm |
Description
Metric Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type BSPT, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Pipe Size 3/8 mm, Fitting Side B Tube Outer Diameter 10 mm, Fitting Material Brass, Fitting Thread Size R3/8, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 20 barg, Maximum Operating Temperature 176 Degrees F, Overall Length 16 1/2 mm, Specific Fitting Shape Straight Adapter, Release Type Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Washer Set Repair Kit, Toilets & Urinals (A156AA)
- HYDROMAXX 1"x100Ft Flexible Non-Kink Water Garden Pond Tubing – MM Size (MMNK100100)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (GKB542)
- AMERICAN STANDARD American Standard Cap, 1" x 2", Chrome (907468-0020A)
- LEGRIS Push-to-Connect, Threaded Male Connector, 14mm Tube Size, Nylon, Black, 10 PK (3101 14 21)
- LEGRIS Barbed Plug, 5/16 in or 8mm Tube Size, Polymer, Red, 50 PK (3126 08 00)
- LEGRIS Push-to-Connect Union Tee, 8mm, 5/16 in x 6mm Tube Size, Nylon, Black, 10 PK (3104 08 06)
- LEGRIS Push-to-Connect, Threaded Male Connector, 5/16 in Tube Size, Brass, Silver (3601 08 13)
- LEGRIS Push-to-Connect, Threaded Elbow, 5/16 in Tube Size, Nylon, Black, 10 PK (3009 08 14)
- LEGRIS Push-to-Connect Elbow, 3/8 in Tube Size, Nylon, Black, 10 PK (3102 60 00)
- LEGEND VALVE 1/2" SMART CLICK TEE (465-213)
- Legris Push-to-Connect Tube Fittings