Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect, Threaded Metric Push-to-Connect Fitting, Brass, Silver
Mfr # 3175 08 21
Zoro # G804860081
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Pipe Size 1/2 mm
- Application Air
- Overall Length 12 mm
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3175 08 21
- Zoro # G804860081
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Pipe Size | 1/2 mm |
Overall Length | 12 mm |
Fitting Side B Tube Outer Diameter | 5/16 in |
Fitting Side A Pipe Size | 1/2 mm |
For Tube Outside Diameter | 5/16 in |
Fitting Thread Size | R1/2 |
Description
Metric Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type BSPT, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Pipe Size 1/2 mm, Fitting Side B Tube Outer Diameter 5/16 in, Fitting Material Brass, Fitting Thread Size R1/2, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 20 barg, Maximum Operating Temperature 176 Degrees F, Overall Length 12 mm, Specific Fitting Shape Straight Adapter, Release Type Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" x 1/4" FNPT SS Reducing Coupling (4381036420)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, DP, 3" Adapter Dust Plug (BULK-CGF-349)
- STRAUB 3" 316 SS Grip L Coupling (STR20650)
- SLOAN Polished Chrome, Sensor, Urinal Optima Ebv500A-G Single Flush Side Mount (3325502)
- LEGRIS Barbed, Push-to-Connect Plug-In Reducer, 1/4 in Tube Size, Nylon, Black, 10 PK (3166 56 60)
- LEGRIS Push-to-Connect, Threaded Metric Push-to-Connect Fitting, Brass, Silver (3091 06 10)
- LEGRIS Push-to-Connect Multiple Tee, 1/4 in Tube Size, Nylon, Black, 10 PK (3304 56 56)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 5/16 in or 8mm Tube Size, Nylon, Black, 10 PK (3113 08 11)
- LEGRIS Push-to-Connect, Threaded Male Branch Tee, 6mm Tube Size, Nylon, Black, 10 PK (3108 06 14)
- LEGRIS Push-to-Connect Union, 5/16 in Tube Size, Brass, Silver (3606 08 00)
- SHARKBITE MAX Elbow, Brass, Brass (UR648)
- Legris Push-to-Connect Tube Fittings