Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect, Threaded Metric Push-to-Connect Fitting, Brass, Silver
Mfr # 3175 06 21
Zoro # G304859998
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Overall Length 9 mm
- Standards 2011/65/EC, DI : 1907/2006 (REACH), DI : 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
- Pipe Size 1/2 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legris
- MFR # 3175 06 21
- Zoro # G304859998
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 9 mm |
Pipe Size | 1/2 mm |
Fitting Side A Pipe Size | 1/2 mm |
For Tube Outside Diameter | 6 mm |
Fitting Thread Size | R1/2 |
Fitting Side B Tube Outer Diameter | 6 mm |
Description
Metric Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type BSPT, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Pipe Size 1/2 mm, Fitting Side B Tube Outer Diameter 6 mm, Fitting Material Brass, Fitting Thread Size R1/2, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 20 barg, Maximum Operating Temperature 176 Degrees F, Overall Length 9 mm, Specific Fitting Shape Straight Adapter, Release Type Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Electric Valve Actuator, Proportional, 24V (VA-7482-0312)
- PARKER 5/16" Compression x 1/4" MNPT Brass Connector 10PK (68P-5-4)
- HOSE MASTER 5" Dia x 7" L SS Metal Expansion Joint (EJSSPFL0500)
- WOODFORD MFG 1/2 in. Copper Sweat x 4 in. L Freezeless Sillcock (14C1-4-MH)
- LEGRIS Push-to-Connect, Threaded Metric Push-to-Connect Fitting, Brass, Silver (3175 06 17)
- LEGRIS Push-to-Connect Fractional Push-to-Connect Fitting, Nylon, Black (3306 56 04)
- LEGRIS Push-to-Connect, Threaded Male Connector, Stainless Steel, Silver (3805 60 18)
- LEGRIS Swivel Elbow, Brass, Black (VS369PTCR-10-8)
- LEGRIS Nylon Union, Push-to-Connect x Push-to-Connect, For 6mm x 6 mm Tube OD, Black, 10 PK (3106 06 00)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 1/4 in Tube Size, Brass, Silver (3699 06 10)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (VS169PTC-8-4)
- Legris Push-to-Connect Tube Fittings