Legris

Metric Push-to-Connect Fitting


product price: $17.89
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Specific Fitting Shape Manifold
  • Standards 2011/65/EC, DI : 1907/2006 (REACH), DI : 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
  • Release Ring Material Stainless Steel
  • Fitting Side B Connection Type Push-to-Connect
  • Fitting Side D Tube Outer Diameter 8 mm
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Fitting Side D Tube Outer Diameter 8 mm
Fitting Side C Tube Outer Diameter 8 mm
Fitting Side B Tube Outer Diameter 10 mm
Overall Length 84 mm
For Tube Outside Diameter 10 mm, 8 mm

Description

Metric Push-to-Connect Fitting, Application Air, Packaging, Robotics, Semi-Conductors, Textile, Vacuum, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Fitting Side D Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant No, Fitting Side B Tube Outer Diameter 10 mm, Fitting Side C Tube Outer Diameter 8 mm, Fitting Side D Tube Outer Diameter 8 mm, Fitting Material Polymer

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.