Shop All Flared Tube Fittings
Legris
Metric Push-to-Connect Fitting
Mfr # 3199 03 19
Zoro # G104850942
product price: $5.95
/ea
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Standards 2011/65/EC, DI : 1907/2006 (REACH), DI : 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
- Pipe Size 5 mm
- Fitting Material Polymer
- Compatible Tube Hardness 95 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3199 03 19
- Zoro # G104850942
- Country of Origin China
- Category Flared Tube Fittings
Dimensions
Pipe Size | 5 mm |
Fitting Side A Pipe Size | 5 mm |
Fitting Thread Size | M5 |
Fitting Side B Tube Outer Diameter | 3 mm |
Overall Length | 13 1/2 mm |
Fitting Pipe Size | 5 mm |
For Tube Outside Diameter | 3 mm |
Description
Metric Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type Metric, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Pipe Size 5 mm, Fitting Side B Tube Outer Diameter 3 mm, Fitting Material Polymer, Fitting Thread Size M5, Color Black, Maximum Operating Pressure 20 barg, Maximum Operating Temperature 176 Degrees F, Overall Length 13 1/2 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Bulkhead Fitting, 3/4", CPVC/FPM, Socket x FPT (BFAS2007CFS)
- WILKERSON Air Pressure Regulator, 1/4" Pipe Size (R18-03-F0G0B)
- ZORO SELECT Hex Bushing, 316 SS, 1/2 x 3/8", NPT (ZUSA-PF-7083)
- RICHMOND Water Heat Tnkls Elec 6Kw 220V (RMTEX-06)
- LEGRIS Metric Push-to-Connect Fitting (3118 04 19)
- LEGRIS Metric Push-to-Connect Fitting (3106 06 10)
- LEGRIS Metric Push-to-Connect Fitting (3144 06 06)
- LEGRIS Metric Push-to-Connect Fitting (3133 08 13)
- LEGRIS Metric Push-to-Connect Fitting (3104 10 12)
- LEGRIS Metric Push-to-Connect Fitting (3106 04 08)
- PARKER 3/8" Flare Low Lead Brass Cap (L640F-6)
- Legris Tube Fittings