Shop All Flared Tube Fittings
Legris
Metric Push-to-Connect Fitting
Mfr # 3199 03 09
Zoro # G804850877
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Standards 2011/65/EC, DI : 1907/2006 (REACH), DI : 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
- Pipe Size 3 mm
- Release Type Ring
- Fitting Side B Connection Type Push-to-Connect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legris
- MFR # 3199 03 09
- Zoro # G804850877
- Country of Origin China
- Category Flared Tube Fittings
Dimensions
Pipe Size | 3 mm |
Fitting Side A Pipe Size | 3 mm |
Fitting Side B Tube Outer Diameter | 3 mm |
Overall Length | 13 1/2 mm |
Fitting Thread Size | M3 |
For Tube Outside Diameter | 3 mm |
Fitting Pipe Size | 3 mm |
Description
Metric Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type Metric, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Pipe Size 3 mm, Fitting Side B Tube Outer Diameter 3 mm, Fitting Material Polymer, Fitting Thread Size M3, Color Black, Maximum Operating Pressure 20 barg, Maximum Operating Temperature 176 Degrees F, Overall Length 13 1/2 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight Adapter, Steel, 3/4 ", NPT x BSPP (ZUSA-PF-8969)
- BK RESOURCES Workforce Standard Duty Faucet, 10" Swing Spout, 4" O.C. Deck Mount (BKD-10-G)
- ZORO SELECT 1-1/4" x 12" Black Pipe Nipple Sch 80 (90716)
- DORMONT Gas Connector, PVC Coated SS, 3/4 x 48 In (1675BP48)
- LEGRIS Metric All Metal Push-to-Connect Fitting (3699 12 17)
- LEGRIS Metric Push-to-Connect Fitting (3102 10 12)
- LEGRIS Metric Push-to-Connect Fitting (3106 03 04)
- LEGRIS Metric All Metal Push-to-Connect Fitting (3618 08 10)
- LEGRIS Metric Push-to-Connect Fitting (3106 08 12)
- LEGRIS Metric Push-to-Connect Fitting (3181 06 19)
- LEGRIS Metric Push-to-Connect Fitting (3184 04 06)
- Legris Flared Tube Fittings