Shop All Flared Tube Fittings
Legris
Metric Push-to-Connect Fitting
Mfr # 3193 10 17
Zoro # G204850958
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Pipe Size 3/8 mm
- Standards 2011/65/EC, DI : 1907/2006 (REACH), DI : 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
- Fitting Side B Connection Type Push-to-Connect
- Fitting Side B Tube Outer Diameter 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legris
- MFR # 3193 10 17
- Zoro # G204850958
- Country of Origin France
- Category Flared Tube Fittings
Dimensions
Pipe Size | 3/8 mm |
Fitting Side B Tube Outer Diameter | 10 mm |
For Tube Outside Diameter | 10 mm |
Fitting Thread Size | 3/8 |
Fitting Side C Tube Outer Diameter | 10 mm |
Overall Length | 1 13/16 in |
Fitting Side A Pipe Size | 3/8 mm |
Description
Metric Push-to-Connect Fitting, Application Air, Packaging, Robotics, Semi-Conductors, Textile, Vacuum, Color Black, Fitting Side A Connection Type BSPP, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Fitting Side A Pipe Size 3/8 mm, Includes Pre-Applied Thread Sealant No, Fitting Side B Tube Outer Diameter 10 mm, Fitting Side C Tube Outer Diameter 10 mm, Fitting Material Polymer, Maximum Operating Pressure 290 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Metal Hose, 1 in. dia, 12 in. L (16PL-CA11-0120-11C-11C)
- ELKAY Kitchen Sink, Top Mount, Stainless steel Finish (GE125213)
- ANVIL 2-1/2" Flanged x Female NPT Cast Iron 90 Degree Elbow Class 125 (0300200201)
- DYNAQUIP CONTROLS 1" FNPT Brass Electronic Ball Valve 2-Way (189025B.1)
- LEGRIS Metric Push-to-Connect Fitting (3281 03 09)
- LEGRIS Metric Push-to-Connect Fitting (3106 03 04)
- LEGRIS Brass Metric Compression Fitting (0109 06 14)
- LEGRIS Metric Push-to-Connect Fitting (3175 12 14)
- LEGRIS Brass Metric Compression Fitting (0105 10 14)
- LEGRIS Metric Push-to-Connect Fitting (3106 04 08)
- LEGRIS Metric Push-to-Connect Fitting (3169 08 10)
- Legris Flared Tube Fittings