Shop All Flared Tube Fittings
Legris
Metric Push-to-Connect Fitting
Mfr # 3193 08 17
Zoro # G304850940
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Standards 2011/65/EC, DI : 1907/2006 (REACH), DI : 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
- Pipe Size 3/8 mm
- Maximum Operating Temperature 176 Degrees F
- For Tube Outside Diameter 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3193 08 17
- Zoro # G304850940
- Country of Origin France
- Category Flared Tube Fittings
Dimensions
Pipe Size | 3/8 mm |
For Tube Outside Diameter | 8 mm |
Overall Length | 1 9/16 in |
Fitting Side A Pipe Size | 3/8 mm |
Fitting Side B Tube Outer Diameter | 8 mm |
Fitting Thread Size | 3/8 |
Fitting Side C Tube Outer Diameter | 8 mm |
Description
Metric Push-to-Connect Fitting, Application Air, Packaging, Robotics, Semi-Conductors, Textile, Vacuum, Color Black, Fitting Side A Connection Type BSPP, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Fitting Side A Pipe Size 3/8 mm, Includes Pre-Applied Thread Sealant No, Fitting Side B Tube Outer Diameter 8 mm, Fitting Side C Tube Outer Diameter 8 mm, Fitting Material Polymer, Maximum Operating Pressure 290 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Dtv+ Amplifier Module (99696-NA)
- ADVANTAGE CONTROLS 2 Gal. Flat Bottom Bypass Feeder, 300 PSI, 200 Degrees F (BF-02FX)
- ZORO SELECT CPVC Male Adapter, CTS, Schedule SDR-11, 1-1/4" Pipe Size, MIP x CTS Socket Hub (4136-012)
- ZORO SELECT Tubing, Polyurethane, 3/8" I.D. (ZUSA-HT-1528)
- LEGRIS Brass Metric Compression Fitting (0105 05 10)
- LEGRIS Metric Push-to-Connect Fitting (3306 10 08)
- LEGRIS Metric Push-to-Connect Fitting (3188 04 00)
- LEGRIS Metric Push-to-Connect Fitting (3118 08 13)
- LEGRIS All Metal Push to Connect Fitting (3805 04 10)
- LEGRIS Metric All Metal Push-to-Connect Fitting (3699 12 17)
- AIRWAY 1" Flare 316 SS Male Straight Union (2403-1616SS)
- Legris Flared Tube Fittings