Shop All Flared Tube Fittings
Legris
Metric Push-to-Connect Fitting
Mfr # 3189 10 17
Zoro # G804850921
product price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Pipe Size 10 mm
- Standards 2011/65/EC, DI : 1907/2006 (REACH), DI : 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
- Application Air
- Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3189 10 17
- Zoro # G804850921
- Country of Origin France
- Category Flared Tube Fittings
Dimensions
Pipe Size | 10 mm |
Fitting Thread Size | G3/8 |
Overall Length | 37 mm |
Fitting Side B Tube Outer Diameter | 10 mm |
Fitting Pipe Size | 10 mm |
For Tube Outside Diameter | 10 mm |
Fitting Side A Pipe Size | 10 mm |
Description
Metric Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type BSPP, Fitting Side A Pipe Size 10 mm, Fitting Side B Tube Outer Diameter 10 mm, Fitting Material Polymer, Fitting Thread Size G3/8, Color Black, Maximum Operating Pressure 20 barg, Maximum Operating Temperature 176 Degrees F, Overall Length 37 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Black Bar Tap Faucet (B70003)
- ZORO SELECT Red Brass Locknut, FNPT, 1/4" Pipe Size (1VFN5)
- WEATHERHEAD 1/4" Brass 90 Degree Elbow (402X4X4)
- BELL & GOSSETT Valve 3/4"75Reliefvlv 1,615,000Btuh (110125)
- LEGRIS Metric Push-to-Connect Fitting (3106 08 10)
- LEGRIS All Metal Push to Connect Fitting (3666 60 62)
- LEGRIS Metric Push-to-Connect Fitting (3166 03 04)
- LEGRIS Metric Push-to-Connect Fitting (3180 06 00)
- LEGRIS Metric Push-to-Connect Fitting (3184 06 00)
- LEGRIS Metric Push-to-Connect Fitting (3139 06 00)
- TEST PRODUCTS INTL Flare Fitting, 3/8 x 1/4 (FA-3X2)
- Legris Flared Tube Fittings