Shop All Flared Tube Fittings
Legris
Metric Push-to-Connect Fitting
Mfr # 3189 08 13
Zoro # G704850939
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Standards 2011/65/EC, DI : 1907/2006 (REACH), DI : 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
- Pipe Size 8 mm
- Minimum Operating Temperature -4 Degrees F
- Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legris
- MFR # 3189 08 13
- Zoro # G704850939
- Country of Origin France
- Category Flared Tube Fittings
Dimensions
Pipe Size | 8 mm |
Overall Length | 31 mm |
Fitting Side A Pipe Size | 8 mm |
Fitting Side B Tube Outer Diameter | 8 mm |
For Tube Outside Diameter | 8 mm |
Fitting Pipe Size | 8 mm |
Fitting Thread Size | G1/4 |
Description
Metric Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type BSPP, Fitting Side A Pipe Size 8 mm, Fitting Side B Tube Outer Diameter 8 mm, Fitting Material Polymer, Fitting Thread Size G1/4, Color Black, Maximum Operating Pressure 20 barg, Maximum Operating Temperature 176 Degrees F, Overall Length 31 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Bancroft Stacked Valve Trim W/ Metal Lever Handles, Requires Valve (T10594-4-CP)
- ZORO SELECT 2" MNPT x 2 ft. TBE Carbon Steel Pipe Nipple Sch 40 (568-240)
- USA INDUSTRIALS 304SS Sch40 - Pipe Nipple (Both Ends) w Sealant - 3/4" MNPT - 18" L (ZUSA-PF-1609)
- BRADLEY Mirror, Frameless, 18x24 (748-018240)
- LEGRIS Metric Push-to-Connect Fitting (CLIP 10 00)
- LEGRIS Metric Push-to-Connect Fitting, Polymer (3151 04 00)
- LEGRIS Metric Push-to-Connect Fitting (3188 06 00)
- LEGRIS Metric All Metal Push-to-Connect Fitting (3699 14 17)
- LEGRIS Metric All Metal Push-to-Connect Fitting (3618 06 19)
- LEGRIS All Metal Push to Connect Fitting (3804 08 00)
- HOMEWERKS 3/8 Nl Brass (993-016NL)
- Legris Flared Tube Fittings