Shop All Flared Tube Fittings
Legris
Metric Push-to-Connect Fitting
Mfr # 3189 08 10
Zoro # G704850946
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Standards 2011/65/EC, DI : 1907/2006 (REACH), DI : 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
- Pipe Size 8 mm
- Fitting Pipe Size 8 mm
- Release Ring Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3189 08 10
- Zoro # G704850946
- Country of Origin France
- Category Flared Tube Fittings
Dimensions
Pipe Size | 8 mm |
Fitting Pipe Size | 8 mm |
For Tube Outside Diameter | 8 mm |
Fitting Side A Pipe Size | 8 mm |
Overall Length | 33 1/2 mm |
Fitting Thread Size | G1/8 |
Fitting Side B Tube Outer Diameter | 8 mm |
Description
Metric Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type BSPP, Fitting Side A Pipe Size 8 mm, Fitting Side B Tube Outer Diameter 8 mm, Fitting Material Polymer, Fitting Thread Size G1/8, Color Black, Maximum Operating Pressure 20 barg, Maximum Operating Temperature 176 Degrees F, Overall Length 33 1/2 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket x Socket Cast Iron 1/8 Bend (220610)
- ZORO SELECT Shielded Coupling, For Pipe Size 1-1/2" (3001-150)
- IDESIGN Towel Bar Marcel Otc Bronze (33771)
- DANCO 5/16 in. D Rubber Slip Joint Cone Washer (38806B)
- LEGRIS Metric Push-to-Connect Fitting (3102 06 08)
- LEGRIS Metric Push-to-Connect Fitting (3166 10 14)
- LEGRIS Metric Push-to-Connect Fitting (3149 10 17)
- LEGRIS Metric Push-to-Connect Fitting (3106 12 14)
- LEGRIS Metric Push-to-Connect Fitting (3118 06 19)
- LEGRIS Metric Push-to-Connect Fitting (3166 08 12)
- ANDERSON METALS 714050-0606 .38 in. Flare x .38 in. Female Iron Pipe Thread- 90 Degree Elbow (166624)
- Legris Tube Fittings