Shop All Flared Tube Fittings
Legris
Metric Push-to-Connect Fitting
Mfr # 3189 04 19
Zoro # G004851001
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Pipe Size 5 mm
- Standards 2011/65/EC, DI : 1907/2006 (REACH), DI : 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
- Minimum Operating Temperature -4 Degrees F
- Vacuum Rating 755 mmHg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3189 04 19
- Zoro # G004851001
- Country of Origin France
- Category Flared Tube Fittings
Dimensions
Pipe Size | 5 mm |
Overall Length | 24 1/2 mm |
For Tube Outside Diameter | 4 mm |
Fitting Side B Tube Outer Diameter | 4 mm |
Fitting Pipe Size | 5 mm |
Fitting Thread Size | M5 |
Fitting Side A Pipe Size | 5 mm |
Description
Metric Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type Metric, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Pipe Size 5 mm, Fitting Side B Tube Outer Diameter 4 mm, Fitting Material Polymer, Fitting Thread Size M5, Color Black, Maximum Operating Pressure 20 barg, Maximum Operating Temperature 176 Degrees F, Overall Length 24 1/2 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEE ALL INDUSTRIES 36 in "H x 24 in "W, Fixed Tilt, Framed Mirror ADA, Glass (FTILT2436G)
- EVERYDROP by Whirlpool Filter 1 Icemaker & Refrigerator Water Filter Cartridge (EDR1RXD1)
- ELKAY Kitchen Sink, Top Mount, Stainless steel Finish (GE125213)
- RHEEM 12 in. Stainless Steel Concentric Straight Vent Grey (RTG20151R)
- LEGRIS Metric All Metal Push-to-Connect Fitting (3603 08 10)
- LEGRIS Metric Push-to-Connect Fitting (3199 03 09)
- LEGRIS Metric Push-to-Connect Fitting (3149 04 19)
- LEGRIS Metric Push-to-Connect Fitting (3175 12 14)
- LEGRIS Metric Push-to-Connect Fitting (3180 06 00)
- LEGRIS Metric Push-to-Connect Fitting (CLIP 10 00)
- PARKER Cap, Brass, Tube, 3/8 In., 5/8-18, PK10 (640F-6)
- Legris Flared Tube Fittings