Shop All Flared Tube Fittings
Legris
Metric Push-to-Connect Fitting
Mfr # 3188 06 00
Zoro # G404850970
product price: $4.49
/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Standards 2011/65/EC, DI : 1907/2006 (REACH), DI : 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
- System of Measurement Metric
- For Tube OD 6 mm x 6 mm
- Connection Type Push-to-Connect x Push-to-Connect x Push-to-Connect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3188 06 00
- Zoro # G404850970
- Country of Origin Mexico
- Category Flared Tube Fittings
Dimensions
Fitting Side B Tube Outer Diameter | 6 mm |
Fitting Side C Tube Outer Diameter | 6 mm |
Overall Length | 1 1/4 in |
For Tube Outside Diameter | 6 mm |
Description
Metric Push-to-Connect Fitting, Application Air, Packaging, Robotics, Semi-Conductors, Textile, Vacuum, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant No, Fitting Side B Tube Outer Diameter 6 mm, Fitting Side C Tube Outer Diameter 6 mm, Fitting Material Polymer, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 176 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/2" MNPT x 1-1/2" TBE Brass Close Pipe Nipple (8-8 MCN-B)
- THRIFCO PLUMBING 1-1/2 Inch x PVC S-Trap with Nut & Washer (4401983)
- ZORO SELECT PVC Double Reducing Wye, Hub, 3 in x 3 in x 1 1/2 in x 1 1/2 in Pipe Size (05843)
- ZORO SELECT 1/8" Female NPT x Female NPT Malleable Iron 90 Degree Elbow Class 150 (6P932)
- LEGRIS Metric Push-to-Connect Fitting (CLIP 04 00)
- LEGRIS Metric Push-to-Connect Fitting (3166 06 12)
- LEGRIS Metric Push-to-Connect Fitting (3144 04 04)
- LEGRIS Metric Push-to-Connect Fitting (3158 06 10)
- LEGRIS Metric Push-to-Connect Fitting (3166 08 14)
- LEGRIS Metric Push-to-Connect Fitting (3149 10 17)
- AIRWAY 3/8" Flare x JIC 316 SS 37 Degree Male Plug (2408-06SS)
- Legris Tube Fittings