Shop All Flared Tube Fittings
Legris
Metric Push-to-Connect Fitting
Mfr # 3188 04 06
Zoro # G904850975
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Standards 2011/65/EC, DI : 1907/2006 (REACH), DI : 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
- Fitting Shape Tee
- Fitting Body Material Polymer
- Fitting Side A Connection Type Push-to-Connect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3188 04 06
- Zoro # G904850975
- Country of Origin Mexico
- Category Flared Tube Fittings
Dimensions
Fitting Side C Tube Outer Diameter | 6 mm |
For Tube Outside Diameter | 4 mm, 6 mm |
Overall Length | 1 1/4 in |
Fitting Side B Tube Outer Diameter | 4 mm |
Description
Metric Push-to-Connect Fitting, Application Air, Packaging, Robotics, Semi-Conductors, Textile, Vacuum, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant No, Fitting Side B Tube Outer Diameter 4 mm, Fitting Side C Tube Outer Diameter 6 mm, Fitting Material Polymer, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 176 Degrees F
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Po Plug Drain Chrm 1-1/4 X 8 (TW0920)
- MOEN Contemporary 24" Towel Bar Bright Chrome (P5124)
- DELTA Ktch, Sink Flange and Strainer CBrnz (72010-CZ)
- ZORO SELECT 3/4" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACX3)
- LEGRIS Metric Push-to-Connect Fitting (CLIP 04 00)
- LEGRIS Metric Push-to-Connect Fitting (3166 10 14)
- LEGRIS Metric Push-to-Connect Fitting (3116 12 00)
- LEGRIS All Metal Push to Connect Fitting (3801 08 10)
- LEGRIS Metric Push-to-Connect Fitting (3281 03 09)
- LEGRIS All Metal Push to Connect Fitting (3889 08 10)
- PARKER Pipe Fitting Low Lead (L69GH-12-6)
- Legris Tube Fittings