Shop All Flared Tube Fittings
Legris
Metric Push-to-Connect Fitting
Mfr # 3188 04 00
Zoro # G604850961
original price:
$5.19
30% off
new price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Standards 2011/65/EC, DI : 1907/2006 (REACH), DI : 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
- Color Black
- System of Measurement Imperial
- Release Ring Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3188 04 00
- Zoro # G604850961
- Country of Origin France
- Category Flared Tube Fittings
Dimensions
For Tube Outside Diameter | 5/32 in |
Fitting Side C Tube Outer Diameter | 5/32 in |
Fitting Side B Tube Outer Diameter | 5/32 in |
Overall Length | 1 1/8 in |
Description
Metric Push-to-Connect Fitting, Application Air, Packaging, Robotics, Semi-Conductors, Textile, Vacuum, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant No, Fitting Side B Tube Outer Diameter 5/32 in, Fitting Side C Tube Outer Diameter 5/32 in, Fitting Material Polymer, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 176 Degrees F
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Faucet, 8"Wall, Gsnk, Leadfree For - Part# -0331 (-331)
- GROHE Euphoria Cube Shower Holder Chrome (27693000)
- PARKER Push-to-Connect, Threaded Composite DOT Push-to-Connect Fitting, Composite, Black (VS379PTC-6-6)
- ZORO SELECT 1-1/2" MNPT x MNPT Black Steel Black Close Pipe Nipple Schedule 80 (1LMR1)
- LEGRIS Metric Push-to-Connect Fitting (3175 12 14)
- LEGRIS Metric Push-to-Connect Fitting (3166 06 10)
- LEGRIS Metric Push-to-Connect Fitting (3118 06 10)
- LEGRIS Metric Push-to-Connect Fitting (3102 06 08)
- LEGRIS Metric Push-to-Connect Fitting (3149 04 19)
- LEGRIS Metric Push-to-Connect Fitting (3166 08 14)
- AIRWAY 5/16" Flare x JIC 316 SS Tube Sleeve (0319-05SS)
- Legris Tube Fittings