Shop All Flared Tube Fittings
Legris
Metric Push-to-Connect Fitting
Mfr # 3183 08 10
Zoro # G204850972
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Standards 2011/65/EC, DI : 1907/2006 (REACH), DI : 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
- Overall Length 2 3/16 in
- For Tube OD 8 mm x 10 mm
- Release Type Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legris
- MFR # 3183 08 10
- Zoro # G204850972
- Country of Origin Mexico
- Category Flared Tube Fittings
Dimensions
Overall Length | 2 3/16 in |
Fitting Side C Tube Outer Diameter | 10 mm |
For Tube Outside Diameter | 10 mm, 8 mm |
Fitting Side B Tube Outer Diameter | 8 mm |
Description
Metric Push-to-Connect Fitting, Application Air, Packaging, Robotics, Semi-Conductors, Textile, Vacuum, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant No, Fitting Side B Tube Outer Diameter 8 mm, Fitting Side C Tube Outer Diameter 10 mm, Fitting Material Polymer, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 176 Degrees F
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sillcock Valve, FPT, 3/4 in., Brass (108-004NL)
- KOHLER Screw Cap, Towel Bar (1212401-SHP)
- BRADY VALVE FOOT/CHECK 1.5"" (SFV150IND)
- MOEN Triva Brushed Nickel Single Robe Hook (BP1803BN)
- LEGRIS Metric Push-to-Connect Fitting (3189 04 19)
- LEGRIS Metric Push-to-Connect Fitting (3133 08 13)
- LEGRIS Brass Metric Compression Fitting (0109 06 14)
- LEGRIS Metric Push-to-Connect Fitting (3118 06 19)
- LEGRIS Metric Push-to-Connect Fitting (CLIP 04 00)
- LEGRIS Metric Push-to-Connect Fitting (3149 10 17)
- LEGRIS Metric Push-to-Connect Fitting (3106 08 10)
- Legris Tube Fittings