Shop All Flared Tube Fittings
Legris
Metric Push-to-Connect Fitting
Mfr # 3181 06 55
Zoro # G304850988
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Pipe Size 7 mm
- Standards 2011/65/EC, DI : 1907/2006 (REACH), DI : 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
- Release Type Ring
- Minimum Operating Temperature -4 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3181 06 55
- Zoro # G304850988
- Country of Origin France
- Category Flared Tube Fittings
Dimensions
Pipe Size | 7 mm |
Overall Length | 10 mm |
Fitting Side A Pipe Size | 7 mm |
For Tube Outside Diameter | 6 mm |
Fitting Pipe Size | 7 mm |
Fitting Side B Tube Outer Diameter | 6 mm |
Fitting Thread Size | M7 |
Description
Metric Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type Metric, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Pipe Size 7 mm, Fitting Side B Tube Outer Diameter 6 mm, Fitting Material Brass, Fitting Thread Size M7, Color Silver, Maximum Operating Pressure 20 barg, Maximum Operating Temperature 176 Degrees F, Overall Length 10 mm, Specific Fitting Shape Straight Adapter, Release Type Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIVE HEALTH Universal Handheld Shower Head (LVA1064CRM)
- ZORO SELECT 5/16" Compression Low Lead Brass Sleeve (700060-05)
- PARKER Push-to-Connect, Threaded Metric DOT Push-to-Connect Fitting, Composite, Black (379PTCR-6-MA16)
- ZORO SELECT Chrome, Bath Drain, Overflow Face Plate (35245)
- LEGRIS Metric Push-to-Connect Fitting (3306 10 08)
- LEGRIS All Metal Push to Connect Fitting (3804 08 00)
- LEGRIS Metric Push-to-Connect Fitting (3107 04 00)
- LEGRIS Metric Push-to-Connect Fitting (3109 10 21)
- LEGRIS All Metal Push to Connect Fitting (3805 04 10)
- LEGRIS Brass Metric Compression Fitting (0109 08 14)
- ANDERSON METALS Connector 3/8M Flare X1/4Mpt (754048-0604)
- Legris Flared Tube Fittings