Shop All Flared Tube Fittings
Legris
Metric Push-to-Connect Fitting
Mfr # 3181 04 19
Zoro # G504850863
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Standards 2011/65/EC, DI : 1907/2006 (REACH), DI : 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
- Pipe Size 5 mm
- Maximum Operating Temperature 176 Degrees F
- Fitting Thread Size M5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3181 04 19
- Zoro # G504850863
- Country of Origin France
- Category Flared Tube Fittings
Dimensions
Pipe Size | 5 mm |
Fitting Thread Size | M5 |
Fitting Side A Pipe Size | 5 mm |
Fitting Side B Tube Outer Diameter | 4 mm |
Overall Length | 14 1/2 mm |
Fitting Pipe Size | 5 mm |
For Tube Outside Diameter | 4 mm |
Description
Metric Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type Metric, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Pipe Size 5 mm, Fitting Side B Tube Outer Diameter 4 mm, Fitting Material Brass, Fitting Thread Size M5, Color Silver, Maximum Operating Pressure 20 barg, Maximum Operating Temperature 176 Degrees F, Overall Length 14 1/2 mm, Specific Fitting Shape Straight Adapter, Release Type Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 24V DC Stainless Steel Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H086)
- APOLLO BY TMG 1-1/4 in. x 1-1/4 in. PVC FIP x FIP Union (PVCU114F)
- WATCO Bathtub Stopper and Drain, Push Pull, Grid (48751-PP-CP-G)
- DANCO Nut/Washer Slipjoint 1-1/4 Wht (86809)
- LEGRIS Metric Push-to-Connect Fitting (3106 08 10)
- LEGRIS Metric Push-to-Connect Fitting (3139 04 00)
- LEGRIS Metric Push-to-Connect Fitting (3106 08 12)
- LEGRIS Metric Push-to-Connect Fitting (CLIP 06 00)
- LEGRIS Metric All Metal Push-to-Connect Fitting (3699 12 17)
- LEGRIS Metric Push-to-Connect Fitting, Polymer (3151 06 00)
- CAPLUGS Threaded Plugs Flared JIC Fitting, PK 25 (PD-120 (LDPE))
- Legris Tube Fittings