Legris

Metric Push-to-Connect Fitting


product price: $2.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Specific Fitting Shape 45 Degrees Elbow Adapter
  • Standards 2011/65/EC, DI : 1907/2006 (REACH), DI : 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
  • Fitting Body Material Polymer
  • Fitting Side B Tube Outer Diameter 5/32 in
  • Fitting Side A Connection Type Push-to-Connect
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Fitting Side B Tube Outer Diameter 5/32 in
Overall Length 33 1/2 mm
Fitting Side A Tube Outer Diameter 5/32 in
For Tube Outside Diameter 5/32 in

Description

Metric Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 5/32 in, Fitting Side B Tube Outer Diameter 5/32 in, Fitting Material Polymer, Color Black, Maximum Operating Pressure 20 barg, Maximum Operating Temperature 176 Degrees F, Overall Length 33 1/2 mm, Specific Fitting Shape 45 Degrees Elbow Adapter, Release Type Ring

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.