Shop All Flared Tube Fittings
Legris
Metric Push-to-Connect Fitting
Mfr # 3175 12 14
Zoro # G604850954
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Connector
- Pipe Size 1/4 in
- Fitting Side B Connection Type MNPT
- Color Black
- Fitting Body Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legris
- MFR # 3175 12 14
- Zoro # G604850954
- Country of Origin France
- Category Flared Tube Fittings
Dimensions
Pipe Size | 1/4 in |
Overall Length | 9/32 in |
Fitting Side B Pipe Size | 1/4 in |
For Tube Outside Diameter | 12 mm |
Fitting Pipe Size | 1/4 in |
Fitting Thread Size | 1/4 |
Fitting Side A Tube Outer Diameter | 12 mm |
Description
Metric Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 12 mm, Fitting Material Nylon, Fitting Thread Size 1/4, Color Black, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 175 Degrees F, Overall Length 9/32 in, Specific Fitting Shape Straight Connector, Release Type Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCED DRAINAGE SYSTEMS ELBOW CORRUGATE 4""90 (0490AA)
- SPEAKMAN Repair Part Mark II Spindle O-Ring (RPG49-0076)
- RINNAI Kit 3 Directvent Corner Rack (790130)
- REXROTH SOLENOID COIL 110V-AC VALVE PARTS AND ACCESSORY (5428477772)
- LEGRIS Metric Push-to-Connect Fitting (3106 03 04)
- LEGRIS Metric Push-to-Connect Fitting (3188 10 00)
- LEGRIS Metric Push-to-Connect Fitting (3106 12 14)
- LEGRIS Metric Push-to-Connect Fitting (3166 08 14)
- LEGRIS Metric Push-to-Connect Fitting (3144 04 04)
- LEGRIS Metric Push-to-Connect Fitting (3104 10 12)
- PARKER Male Connector, Low Lead Brass, 1/2 In. (L48F-8-4)
- Legris Tube Fittings