Shop All Flared Tube Fittings
Legris
Metric Push-to-Connect Fitting
Mfr # 3169 12 21
Zoro # G504850955
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Standards 2011/65/EC, DI : 1907/2006 (REACH), DI : 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
- Pipe Size 12 mm
- Fitting Body Material Polymer
- Vacuum Rating 755 mmHg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3169 12 21
- Zoro # G504850955
- Country of Origin France
- Category Flared Tube Fittings
Dimensions
Pipe Size | 12 mm |
For Tube Outside Diameter | 12 mm |
Fitting Thread Size | G1/2 |
Overall Length | 42 mm |
Fitting Pipe Size | 12 mm |
Fitting Side B Tube Outer Diameter | 12 mm |
Fitting Side A Pipe Size | 12 mm |
Description
Metric Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type BSPP, Fitting Side A Pipe Size 12 mm, Fitting Side B Tube Outer Diameter 12 mm, Fitting Material Polymer, Fitting Thread Size G1/2, Color Black, Maximum Operating Pressure 20 barg, Maximum Operating Temperature 176 Degrees F, Overall Length 42 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Internal Pipe Wrench, 1/2 in. Cap., (J140-12)
- WESTWARD Bench Chain Vise, Top Screw, 1/8- 2-1/2 in (22XR02)
- ZORO SELECT Dishwasher Tailpiece, Chrome Drain (35088)
- KISSLER Washing Machine Hose, Stainless Steel, 72" (88-3072)
- LEGRIS Metric Push-to-Connect Fitting (3109 10 10)
- LEGRIS Metric Push-to-Connect Fitting (3151 08 00)
- LEGRIS Metric Push-to-Connect Fitting (3169 12 17)
- LEGRIS All Metal Push to Connect Fitting (3801 08 10)
- LEGRIS Metric Push-to-Connect Fitting (3166 04 10)
- LEGRIS Brass Metric Compression Fitting (0109 06 14)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10, Flare Thread Size: 5/8-18 (48F-6-4)
- Legris Flared Tube Fittings