Shop All Flared Tube Fittings
Legris
Metric Push-to-Connect Fitting
Mfr # 3169 12 17
Zoro # G504850979
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Standards 2011/65/EC, DI : 1907/2006 (REACH), DI : 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
- Pipe Size 12 mm
- Fitting Material Polymer
- For Tube Outside Diameter 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legris
- MFR # 3169 12 17
- Zoro # G504850979
- Country of Origin France
- Category Flared Tube Fittings
Dimensions
Pipe Size | 12 mm |
For Tube Outside Diameter | 12 mm |
Overall Length | 42 mm |
Fitting Thread Size | G3/8 |
Fitting Side A Pipe Size | 12 mm |
Fitting Pipe Size | 12 mm |
Fitting Side B Tube Outer Diameter | 12 mm |
Description
Metric Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type BSPP, Fitting Side A Pipe Size 12 mm, Fitting Side B Tube Outer Diameter 12 mm, Fitting Material Polymer, Fitting Thread Size G3/8, Color Black, Maximum Operating Pressure 20 barg, Maximum Operating Temperature 176 Degrees F, Overall Length 42 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Siphon Jet Urinal, gpf. 0.5 to 1.0, Wall Mount (6550001.020)
- EZ-FLO EASTMAN Manual, 8" Mount, 2 Hole Straight Kitchen Faucet (10122)
- DELTA Ara Two Handle Wall Mount Rough (R3500-WL)
- ZORO SELECT 1/4" MNPT x 7/8" TBE Stainless Steel Close Pipe Nipple Sch 40, Thread Type: NPT (T6BNB01)
- LEGRIS All Metal Push to Connect Fitting (3666 60 62)
- LEGRIS Metric Push-to-Connect Fitting (3169 06 19)
- LEGRIS Metric Push-to-Connect Fitting (3189 12 17)
- LEGRIS Brass Metric Compression Fitting (0105 10 22)
- LEGRIS Brass Metric Compression Fitting (0109 08 14)
- LEGRIS Metric Push-to-Connect Fitting (3169 12 21)
- PARKER Union, 45 deg., Brass, Tube, 1/2 In., PK10 (42F-8)
- Legris Flared Tube Fittings